S1941 - 400W ET18 High Pressure Sodium Clear Mogul Base

Satco

  • $20.02 (Each)
  • $20.02 (Each)

  • $240.24 (Per 12)

In-Stock: 6 available locally (Odessa, TX) ( change location)
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
S1941
Manufacturer
Satco
Manufacturer's Part Number
S1941
Description
400W ET18 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU400, 400 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 51000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 9-5/8 In Length, 2-1/4 In Diameter
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923019418 / 00045923019418
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.02 (Each)
Standard Packaging
$240.24 (Per 12)
Stock Availability
Odessa
6 (Check another store)
All Stores
147
Resources
Images
 
 
S1941 - Small Image
 
S1941 - Large Image
Attachments
 
 
S1941 - Specification Sheet
Other Links
 
 
S1941 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
ET18
Wattage
400
Material, Color, and Finish
Color
Clear
Color Rendering Index (Cri)
20+
Color Temperature
2100
Finish
Clear
Dimensions and Weight
Diameter
2.25
Length
9.63
Descriptions
Description
400W ET18 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
Extra Long Description
SATCO S1941 LU400 CLEAR HPS MOG ET1
Long Description
HID High Pressure Sodium Lamp, Designation: LU400, 400 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 51000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 9-5/8 IN Length, 2-1/4 IN Diameter
Product Type
LU400 Clear HPS Mog Et18
Special Features
ANSI Base: E39;DLC Approved: False;Efficacy: 125.00 LPW;Hg Content: 20;T24 Compliant: False;Warranty: 3-Years
Additional Information
Average Life
24000
Base
E39
Beam Angle
360
Lumens
50000
Start Type
Probe Start
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S1941
GTIN
00045923019418
UPC
045923019418
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
HID General Service
Packaging
Weight per each
0.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
HID
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S1941.
Jump To:

Similar Items

Similar items are close alternatives to S1941, though they may not be 100% alike.

Cross Referenced

These items are similar to S1941 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
661400 LU400/MOG Bulbrite Industries n/a
S1941 Satco 00045923019418

* All prices subject to change.

Begin Live Chat