3115 - Ac Sensor

SAN

  • $40.20 (Each)
  • $40.20 (Each)

  • $482.40 (Per 12)

In-Stock: 7 available locally (Plano, TX) ( change location)
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
3115
Manufacturer's Part Number
3115
Description
Ac Sensor
Sensor, Industrial Application, No Battery Included, Made In Usa, 50 to 1000 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
-
UPC/EAN/GTIN
30684703115
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$40.20 (Each)
Standard Packaging
$482.40 (Per 12)
Stock Availability
Plano
7 (Check another store)
DFW RDC
14
All Stores
55
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
Voltage Rating
50 to 1000 V ac
Descriptions
Description
AC SENSOR
Features
This sensor started it all! Our Original hand held sensor detects 50 -1000 volts AC and is designed for a CAT IV environment. Always ready for use, this sensor can prevent electrical shock and is static electricity.
Long Description
Sensor, Industrial Application, No Battery Included, Made in USA, 50 to 1000 V ac Voltage Rating
Product Type
Sensor
Short Description
Sensor, 50 to 1000 V ac
Additional Information
Made In USA
yes
Manufacturer Information
Brand
SANTRONICS
Manufacturers Part Number
3115
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3115.
Jump To:

Similar Items

Similar items are close alternatives to 3115, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat