EMTELB112X45 - 1-1/2", 45D Emt Elb

Ecn-Korns

  • $13.49 (Each)
  • $13.49 (Each)

  • $202.35 (Per 15)

  • $1,349.00 (Per 100)

In-Stock: 7 available locally (Baton Rouge, LA) (change location)
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
EMTELB112X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1-1/2X45
Description
1-1/2", 45D Emt Elb
1 1/2X45 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020355 / 00784011020355
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.49 (Each)
Standard Packaging
$202.35 (Per 15)
Stock Availability
Baton Rouge
7 (Check another store)
All Stores
1,380
Resources
Images
 
 
EMTELB112X45 - Large Image
Attachments
 
 
EMTELB112X45 - Specification Sheet
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
Galvanized
Descriptions
Description
1-1/2",45D EMT ELB
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; EMTELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; GALVANIZED FINISH; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 20 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1.5 TRADE SIZE IN INCH; 1-1/2 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Trade Size - Fractional
1-1/2
Bend Angle
45 DEG
Bend Radius
8.25 INCH
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB1-1/2X45
Model
EMTELB
GTIN
00784011020355
UPC
784011020355
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 INCH
Trade Size in inch
1.5
Packaging
Standard Package
20 PER CARTON
Weight per each
1.68
Carton
1
Package
15
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,380

Location search:
These alternate items can be purchased instead of EMTELB112X45.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMTELB112X45.

Emt Standard Radius Elbow, 1-1/2 In Trade Size, Galvanized, 45 ° Connection Orie...
  • Our Part #: EMT11245
  • Baton Rouge Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB1-1/2X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 20 ($269.80) ·
EMT11245 - Robroy/Ecn Korns

Baton Rouge Availability: In Stock

Total Availability: In Stock

Book Price

$13.49

Each

QTY:
Each
Add
1-1/2", 45D Emt Elb
  • Our Part #: 112EMTL45
  • Baton Rouge Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.49) ·
112EMTL45 - Condumex Incorporated

Baton Rouge Availability: In Stock

Total Availability: In Stock

Book Price

$13.49

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMTELB112X45, though they may not be 100% alike.

1-1/2" Emt 45 Elbows
  • Our Part #: 25TZ
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 25TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 15 ($203.58) ·
25TZ - Topaz - Southwire LLC

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat