EMT11245 - 1-1/2", 45D Emt Elb

Ecn-Korns

  • $12.51 (Each)
  • $12.51 (Each)

  • $250.27 (Per 20)

  • $1,251.34 (Per 100)

Availability: In Stock Locally
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
EMT11245
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB1-1/2X45
Description
1-1/2", 45D Emt Elb
Emt Standard Radius Elbow, 1-1/2 In Trade Size, Galvanized, 45 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 168 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020355 / 00784011020355
Weight per unit
1.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Carton
$12.51 (Each)
Standard Packaging
$250.27 (Per 20)
Resources
Images
 
 
EMT11245 - Large Image
 
EMT11245 - Large Image
Attachments
 
 
EMT11245 - Specification Sheet
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
Galvanized
Descriptions
Product Type
EMT Standard Radius Elbow
Long Description
EMT Standard Radius Elbow, 1-1/2 in Trade Size, Galvanized, 45 ° Connection Orientation, 8.25 in Bend Radius, External Threaded Connection, 168 lb/100
Short Description
EMT Standard Radius Elbow, 1-1/2 in, Galvanized, 90 Degree
Description
1-1/2",45D EMT ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 15 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
45 °
Bend Radius
8.25 in
Connection Type
External Threaded
Standards Met
UL 797;CSA Certified C22.2;ANSI C80.3
package quantity
20 CT
Trade Size - Fractional
1-1/2
Bend Angle
45 DEG
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
EMTELB1-1/2X45
Model
EMTELB
GTIN
00784011020355
UPC
784011020355
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/2 in
Trade Size in inch
1.5
Packaging
Weight
168 lb/100
Standard Package
20 PER CARTON
Weight per each
1.68
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMT11245.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMT11245.

1 1/2X45 Emt Elbow
  • Our Part #: EMTELB112X45
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB1-1/2X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 15 ($187.70) ·
EMTELB112X45 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.51

Each

QTY:
Each
Add
1-1/2", 45D Emt Elb
  • Our Part #: 112EMTL45
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.51) ·
112EMTL45 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.51

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMT11245, though they may not be 100% alike.

1-1/2" Emt 45 Elbows
  • Our Part #: 25TZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 25TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.51) ·
25TZ - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat