66367 - Metacaulk Box Guard (Double)

Rectorseal

  • $10.45 (Each)
  • $10.45 (Each)

  • $522.50 (Per 50)

In-Stock: 25 available locally (Lenexa, KS) ( change location)
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
66367
Manufacturer
Rectorseal
Manufacturer's Part Number
66367
Description
Metacaulk Box Guard (Double)
Fire-Rated Pad, Inserted On The Inside Back Wall Of An Electrical Box Prior to Wiring;Replaces Putty Pads, 50 PK Package Quantity, Highly Intumescent;Non-Conductive;STC Rating 53, Culus Classified;FM Approved, 8.02 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
021449663670 / 00021449663670
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.45 (Each)
Standard Packaging
$522.50 (Per 50)
Stock Availability
Lenexa
25 (Check another store)
All Stores
1,141
Resources
Specifications Sheets
 
 
66367 - Specification Sheet
Images
 
 
66367 - Large Image
Attachments
 
 
66367 - Specification Sheet
MSDS Sheets
 
 
66367 - MSDS Sheet
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
Color Black; Overall Dimension 3-11/16 Inch Length x 3-3/4 Inch Width x 1/4 Inch Height; Approval UL (Canada and US), FM
Commodity Description
PAINT,CHEMICALS, ETC.
Description
METACAULK BOX GUARD (DOUBLE)
Extra Long Description
PAD, NON-CONDUCTIVE TYPE; ELECTRICAL BOX USED ON; BOX GUARD[TM] BRAND; OVERALL DIMENSION 3-11/16 INCH LENGTH X 3-3/4 INCH WIDTH X 1/4 INCH HEIGHT; COLOR BLACK; APPROVAL UL (CANADA AND US), FM
Long Description
Fire-Rated Pad, Inserted on the Inside Back Wall of an Electrical Box Prior to Wiring;Replaces Putty Pads, 50 PK Package Quantity, Highly Intumescent;Non-Conductive;STC Rating 53, cULus Classified;FM Approved, 8.02 lb/EA Weight
Product Type
Fire-Rated Pad
Short Description
Fire-Rated Pad, 50 PK
Special Features
Non-Conductive;Highly Intumescent;STC Rating 53
Additional Information
For Use With
Electrical Boxes
Package Quantity
50 PK
Standards Met
cULus Classified;FM Approved
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
66367
GTIN
00021449663670
UPC
021449663670
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Pad, Non-Conductive, Highly Intumescent, Double Box
Packaging
Weight
8.02 lb/EA
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Application
One Component Fire-Rated for Use in Electrical Boxes;It is Inserted on the Inside Back Wall of an Electrical Box Prior to Wiring;Replaces Putty Pads
Used On
Electrical Box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,141

Location search:

* All prices subject to change.

Begin Live Chat