55981 - QT CLR Primr PR-2L Low Voc

Rectorseal

  • $26.75 (Each)
  • $26.75 (Each)

  • $321.00 (Per 12)

In-Stock: 127 available at other locations ( find a store with stock)
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
55981
Manufacturer
Rectorseal
Manufacturer's Part Number
55981
Description
QT CLR Primr PR-2L Low Voc
Primer, PVC and CPVC Pipe Applications Such As Potable Water,  Pressure Pipe,  Gas,  Conduit,  Sewers and Drain, Waste and Vent  Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 QT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, <1.0 Specific Gravity, Ansi Accredited;Iapmo Certificate;NSF Registered;SCC Accredited:Leed Compliant Standards Met
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31211500 - Paints and primers
UPC/GTIN
021449559812 / 00021449559812
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.75 (Each)
Standard Packaging
$321.00 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
127
Resources
Images
 
 
55981 - Small Image
 
55981 - Large Image
 
55981 - Large Image
Specifications Sheets
 
 
55981 - Specification Sheet
 
55981 - Specification Sheet
Attachments
 
 
55981 - Specification Sheet
MSDS Sheets
 
 
55981 - MSDS Sheet
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
Clear
Descriptions
Description
QT CLR PRIMR PR-2L LOW VOC
Extra Long Description
SCHEDULE 40 TO 80 PVC/CPVC PIPE SUCH AS POTABLE WATER, PRESSURE PIPE, GAS, CONDUIT, SEWER, DWV SYSTEM APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; CAN CONTAINER TYPE; 1 QUART CONTAINER CAPACITY; CLEAR COLOR/SHADE; CLEAR[TM] PR-2L BRAND; PHYSICAL STATE LIQUID; BOILING POINT 151 DEG F; SPECIFIC GRAVITY LESS THAN 1; VAPOR PRESSURE 140 MM HG; VAPOR DENSITY 2.5; EVAPORATION RATE 6; VOC CONTENT 550 GRAM PER LITER; FLASH POINT 4.1 DEG F; LEED COMPLIANT; APPLICABLE STANDARD ASTM F656, UPC, IAPMO, NSF
Features
Jim(TM) PR1L and Clear PR2L are hi-etch primers for use on both PVC and CPVC pipe, tubing and socket-type fittings
Long Description
Primer, PVC and CPVC Pipe Applications such as Potable Water,  Pressure Pipe,  Gas,  Conduit,  Sewers and Drain, Waste and Vent  Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 qt Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made in USA, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, <1.0 Specific Gravity, ANSI Accredited;IAPMO Certificate;NSF Registered;SCC Accredited:LEED Compliant Standards Met
Product Type
Primer
Short Description
Primer, Clear, 1 pt, Dauber Top Bottle
Additional Information
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone
Container Capacity
1 qt
Container Type
Dauber Top Bottle
Flash Point
-17°C;+4.1°F
Made In USA
yes
Odor
Pungent Odor
Package Quantity
12 PK
Physical Form
Liquid
Specific Gravity
<1.0
Standards Met
NSF Registered;IAPMO Certificate;ANSI Accredited;SCC Accredited:LEED Compliant
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55981
GTIN
00021449559812
UPC
021449559812
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
2.08
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC and CPVC Pipe Applications such as Potable Water, Pressure Pipe, Gas, Conduit, Sewers and Drain, Waste and Vent
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 127

Location search:

* All prices subject to change.

Begin Live Chat