55981 - QT CLR Primr PR-2L Low Voc

Rectorseal

  • $26.75 (Each)
  • $26.75 (Each)

  • $321.00 (Per 12)
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
55981
Manufacturer
Rectorseal
Manufacturer's Part Number
55981
Description
QT CLR Primr PR-2L Low Voc
Primer, PVC and CPVC Pipe Applications Such As Potable Water,  Pressure Pipe,  Gas,  Conduit,  Sewers and Drain, Waste and Vent  Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 QT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, <1.0 Specific Gravity, Ansi Accredited;Iapmo Certificate;NSF Registered;SCC Accredited:Leed Compliant Standards Met
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31211500 - Paints and primers
UPC/GTIN
021449559812 / 00021449559812
Weight per unit
2.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.75 (Each)
Standard Packaging
$321.00 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
89
Resources
Images
 
 
55981 - Small Image
 
55981 - Large Image
 
55981 - Large Image
Specifications Sheets
 
 
55981 - Specification Sheet
 
55981 - Specification Sheet
Attachments
 
 
55981 - Specification Sheet
MSDS Sheets
 
 
55981 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89

Location search:

* All prices subject to change.

Begin Live Chat