T2 - 2" PVC Type T Condulet

Cantex Inc.

  • $26.03 (Each)
  • $26.03 (Each)

  • $260.32 (Per 10)

  • $2,603.15 (Per 100)

In-Stock: 16 available locally (Nacogdoches, TX) ( change location)
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
T2
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133568
Description
2" PVC Type T Condulet
Cantex 5133568 Is A 2 In. Conduit Body Type T Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066069 / 00088700567887
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.03 (Each)
Carton
$26.03 (Each)
Standard Packaging
$260.32 (Per 10)
Stock Availability
Nacogdoches
16 (Check another store)
All Stores
539
Resources
Images
 
 
T2 - Small Image
 
T2 - Large Image
Other Links
 
 
T2 - Other
 
T2 - Other
Attachments
 
 
T2 - Specification Sheet
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
2
Descriptions
Description
2" PVC TYPE T CONDULET
Extra Long Description
CTX 5133568 2 UL ACCESS FTG T
Features
CANTEX 5133568 is a 2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133568 is a 2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
2 Ul Access FTG T
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133568
GTIN
00088700567887
UPC
088700066069
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
2 in. Conduit Body Type T
Trade Size
Trade Size
2
Packaging
Weight per each
1.6
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 539

Location search:
These alternate items can be purchased instead of T2.
Jump To:

Cross Referenced

These items are similar to T2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59235 Allied Tube & Conduit 00091111042423
5133568 Cantex 00088700567887
61380200 JM Eagle 00098179203278
PTLA-200 Madison Electric 00784297761676
78181 Multi Fittings Corp n/a
ST60S Multi Fittings Corp 00622454774667
E983J Thomas & Betts 00034481066064
1176 Topaz 00751338232358
59235 Certaineed n/a
ME983J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat