T2 - 2" PVC Type T Condulet

PVC & Accessories

  • $23.67 (Each)
  • $23.67 (Each)

  • $236.65 (Per 10)

  • $2,366.51 (Per 100)

In-Stock: 3 available locally (Rogers, AR) ( change location)
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
T2
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133568
Description
2" PVC Type T Condulet
Cantex 5133568 Is A 2 In. Conduit Body Type T Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066069 / 00088700567887
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.67 (Each)
Carton
$23.67 (Each)
Standard Packaging
$236.65 (Per 10)
Stock Availability
Rogers
3 (Check another store)
Springdale
0
All Stores
595
Resources
Images
 
 
T2 - Small Image
 
T2 - Large Image
Attachments
 
 
T2 - Specification Sheet
Other Links
 
 
T2 - Other
 
T2 - Other
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
2
Descriptions
Product Type
2 Ul Access FTG T
Description
2" PVC TYPE T CONDULET
Features
CANTEX 5133568 is a 2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133568 2 UL ACCESS FTG T
Long Description
CANTEX 5133568 is a 2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133568
GTIN
00088700567887
UPC
088700066069
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
2 in. Conduit Body Type T
Trade Size
Trade Size
2
Packaging
Weight per each
1.6
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 595

Location search:
These alternate items can be purchased instead of T2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of T2.

Conduit Body, 2 In Trade Size, 10.375 In Length, 3.125 In Width, 3.375 In Height...
  • Our Part #: 5133568
  • Rogers Availability: 3
  • Total Availability: In Stock
  • MFR Part #: 5133568
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 5 ($118.33) ·
5133568 - PVC & Accessories

Rogers Availability: In Stock

Total Availability: In Stock

Book Price

$23.67

Each

QTY:
Each
Add
T20 2" PVC Type T Access Fitting Kraloy
  • Our Part #: 078181
  • Rogers Availability: 3
  • Total Availability: In Stock
  • MFR Part #: 078181
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($236.65) ·
078181 - Multifittings/Kraloy

Rogers Availability: In Stock

Total Availability: In Stock

Book Price

$23.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59235 Allied Tube & Conduit 00091111042423
5133568 Cantex 00088700567887
61380200 JM Eagle 00098179203278
PTLA-200 Madison Electric 00784297761676
78181 Multi Fittings Corp n/a
ST60S Multi Fittings Corp 00622454774667
E983J Thomas & Betts 00034481066064
1176 Topaz 00751338232358
59235 Certaineed n/a
ME983J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat