PVC21290 - 2-1/2" SCH40 90D PVC Elbow

Cantex Inc.

  • $14.16 (Each)
  • $14.16 (Each)

  • $1,416.01 (Per 100)

In-Stock: 8 available locally (Ennis, TX) ( change location)
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
PVC21290
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133829
Description
2-1/2" SCH40 90D PVC Elbow
Cantex 5133829 Is A 2-1/2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153592 / 00088700568198
Weight per unit
2.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.16 (Each)
Carton
$14.16 (Each)
Stock Availability
Ennis
8 (Check another store)
DFW RDC
0
All Stores
4,058
Resources
Images
 
 
PVC21290 - Small Image
 
PVC21290 - Large Image
Other Links
 
 
PVC21290 - Other
 
PVC21290 - Other
Attachments
 
 
PVC21290 - Specification Sheet
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
2-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Descriptions
Extra Long Description
CTX 5133829 2 1/2 UL40 90 BND STD R
Features
CANTEX 5133829 is a 2-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Long Description
CANTEX 5133829 is a 2-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
2 1/2 UL40 90 BND STD R
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133829
GTIN
00088700568198
UPC
088700153592
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
2-1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
2 1/2
Packaging
Weight per each
2.183
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,058

Location search:
These alternate items can be purchased instead of PVC21290.
Jump To:

Similar Items

Similar items are close alternatives to PVC21290, though they may not be 100% alike.

Cross Referenced

These items are similar to PVC21290 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59594 Allied Tube & Conduit 00091111040801
5133829 Cantex 00088700568198
EL25090STDNM Eaton Crouse-Hinds n/a
78545 IPEX n/a
71900250 JM Eagle 00098179210191
PVC-25090 Madison Electric 00784297761867
EE4090 Multi Fittings Corp 00622454685864
UA9AK Thomas & Betts 00034481130321
1047 Topaz 00751338230446

* All prices subject to change.

Begin Live Chat