LR34 - 3/4" PVC Type LR Condulet

Cantex Inc.

  • $6.53 (Each)
  • $6.53 (Each)

  • $97.94 (Per 15)

  • $652.90 (Per 100)

In-Stock: 8 available locally (Galveston, TX) ( change location)
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
LR34
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133651
Description
3/4" PVC Type LR Condulet
Cantex 5133651 Is A 3/4 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065826 / 00088700567740
Weight per unit
0.467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.53 (Each)
Carton
$97.94 (Per 15)
Stock Availability
Galveston
8 (Check another store)
Deer Park
18
All Stores
402
Resources
Images
 
 
LR34 - Small Image
 
LR34 - Large Image
Other Links
 
 
LR34 - Other
 
LR34 - Other
Attachments
 
 
LR34 - Specification Sheet
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
3/4 in. Conduit Body Type LR;3/4
Descriptions
Description
3/4" PVC TYPE LR CONDULET
Extra Long Description
CTX 5133651 3/4 UL-LR ACCESS FTG
Features
CANTEX 5133651 is a 3/4 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133651 is a 3/4 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
3/4 Ul-LR Access FTG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133651
GTIN
00088700567740
UPC
088700065826
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
3/4 in. Conduit Body Type LR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.467
Carton
15
Uses, Certifications, and Standards
Standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LR34.
Jump To:

Similar Items

Similar items are close alternatives to LR34, though they may not be 100% alike.

Cross Referenced

These items are similar to LR34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59221 Allied Tube & Conduit 00091111042171
5133651 Cantex 00088700567740
61370075 JM Eagle 00098179203155
SLR20S Multi Fittings Corp 00622454774827

* All prices subject to change.

Begin Live Chat