LR1 - 1" PVC Type LR Condulet

Cantex Inc.

  • $8.44 (Each)
  • $8.44 (Each)

  • $84.43 (Per 10)

  • $844.31 (Per 100)

In-Stock: 4 available locally (Bentonville, AR) ( change location)
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
LR1
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133652
Description
1" PVC Type LR Condulet
Cantex 5133652 Is A 1 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065833 / 00088700567757
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.44 (Each)
Carton
$8.44 (Each)
Standard Packaging
$84.43 (Per 10)
Stock Availability
Bentonville
4 (Check another store)
Springdale
0
All Stores
658
Resources
Images
 
 
LR1 - Small Image
 
LR1 - Large Image
Other Links
 
 
LR1 - Other
 
LR1 - Other
Attachments
 
 
LR1 - Specification Sheet
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
1 in. Conduit Body Type LR;1
Descriptions
Extra Long Description
CTX 5133652 1 UL-LR ACCESS FTG
Features
CANTEX 5133652 is a 1 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133652 is a 1 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
1 Ul-LR Access FTG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133652
GTIN
00088700567757
UPC
088700065833
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Conduit Body Type LR
Trade Size
Trade Size
1
Packaging
Weight per each
0.42
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LR1.
Jump To:

Cross Referenced

These items are similar to LR1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59222 Allied Tube & Conduit 00091111042188
5133652 Cantex 00088700567757
61370100 JM Eagle 00098179203162
PLRLA-100 Madison Electric 00784297761034
78166 Multi Fittings Corp n/a
SLR30S Multi Fittings Corp 00622454774834
E985F Thomas & Betts 00034481065838
1163 Topaz 00751338232228
59222 Certaineed n/a
ME985F Picoma Industries n/a

* All prices subject to change.

Begin Live Chat