LL1 - 1" PVC Type LL Condulet

Carlon

  • $8.74 (Each)
  • $8.74 (Each)

  • $87.42 (Per 10)

  • $874.22 (Per 100)

In-Stock: 315 available at other locations ( find a store with stock)
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
LL1
Manufacturer
Carlon
Manufacturer's Part Number
E984F-CAR
Description
1" PVC Type LL Condulet
Conduit Body, Non-Metallic Material; 6-9/32 Inch L X 2-1/32 Inch H Size; Rigid/Imc Conduit Used On; 1 Inch Hub Size; Threadless Installation; LL Configuration; 2 Hub(S); Ul E42728 Approval; 90 Deg Hub Location; Left Side Access Opening; LL Model
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
034481132387 / 00034481132387
Weight per unit
34.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.74 (Each)
Carton
$8.74 (Each)
Standard Packaging
$87.42 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
315
Resources
Images
 
 
LL1 - Large Image
Installation Sheets
 
 
LL1 - Installation Sheet
Attachments
 
 
LL1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Access Opening
LEFT SIDE
Hub Location
90 DEG
Material
Non-Metallic
Number Of Hubs
2
Dimensions and Weight
Hub Size
1 INCH
Size
6-9/32 INCH L X 2-1/32 INCH H
Descriptions
Commodity Description
PVC CONDUIT BODIES,FS BX,JUNCT. BX
Description
1" PVC TYPE LL CONDULET
Extra Long Description
NON-METALLIC MATERIAL; 6-9/32 INCH L X 2-1/32 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 1 INCH HUB SIZE; THREADLESS INSTALLATION; LL CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; 90 DEG HUB LOCATION; LEFT SIDE ACCESS OPENING; LL MODEL
Long Description
CONDUIT BODY, NON-METALLIC MATERIAL; 6-9/32 INCH L X 2-1/32 INCH H SIZE; RIGID/IMC CONDUIT USED ON; 1 INCH HUB SIZE; THREADLESS INSTALLATION; LL CONFIGURATION; 2 HUB(S); UL E42728 APPROVAL; 90 DEG HUB LOCATION; LEFT SIDE ACCESS OPENING; LL MODEL
Product Type
Conduit Body
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E984F-CAR
Model
LL
GTIN
00034481132387
UPC
034481132387
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
34.5
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL E42728
Configuration
LL
Installation
THREADLESS
Used On
RIGID/IMC CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LL1.
Jump To:

Cross Referenced

These items are similar to LL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133662G Cantex n/a
LL100NM Eaton Crouse-Hinds 00662277024853
78154 IPEX n/a
PLLLA-100 Madison Electric 00784297760938
E984F-CAR Thomas & Betts 00034481132387
1153 Topaz 00751338232129

* All prices subject to change.

Begin Live Chat