LL1 - 1" PVC Type LL Condulet

Carlon

  • $8.74 (Each)
  • $8.74 (Each)

  • $87.42 (Per 10)

  • $874.22 (Per 100)
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
LL1
Manufacturer
Carlon
Manufacturer's Part Number
E984F-CAR
Description
1" PVC Type LL Condulet
Conduit Body, Non-Metallic Material; 6-9/32 Inch L X 2-1/32 Inch H Size; Rigid/Imc Conduit Used On; 1 Inch Hub Size; Threadless Installation; LL Configuration; 2 Hub(S); Ul E42728 Approval; 90 Deg Hub Location; Left Side Access Opening; LL Model
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
034481132387 / 00034481132387
Weight per unit
34.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.74 (Each)
Carton
$8.74 (Each)
Standard Packaging
$87.42 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
319
Resources
Images
 
 
LL1 - Large Image
Installation Sheets
 
 
LL1 - Installation Sheet
Attachments
 
 
LL1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LL1.
Jump To:

Cross Referenced

These items are similar to LL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133662G Cantex n/a
LL100NM Eaton Crouse-Hinds 00662277024853
78154 IPEX n/a
PLLLA-100 Madison Electric 00784297760938
E984F-CAR Thomas & Betts 00034481132387
1153 Topaz 00751338232129

* All prices subject to change.

Begin Live Chat