5336018 - 2X2 Intermediate Spacer

PVC & Accessories

  • $2.17 (Each)
  • $2.17 (Each)

  • $217.36 (Per 100)

  • $369.51 (Per 170)

In-Stock: 70 available locally (North Austin, TX) (change location)
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
5336018
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336018
Description
2X2 Intermediate Spacer
2 X 2 In. Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538825 / 00088700538825
Weight per unit
0.106 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.17 (Each)
Carton
$369.51 (Per 170)
Stock Availability
North Austin
70 (Check another store)
Austin RDC
465
All Stores
4,871
Resources
Images
 
 
5336018 - Small Image
 
5336018 - Large Image
Attachments
 
 
5336018 - Specification Sheet
Other Links
 
 
5336018 - Other
 
5336018 - Other
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
Polystyrene
Dimensions and Weight
Width
1
Depth
1.000
Height
4.375
Length
4.75
Descriptions
Description
2X2 INTERMEDIATE SPACER
Features
CANTEX 5336018 is a 2 x 2 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 2 x 2 in. Intermediate Spacer can handle up to 2" diameter conduit with 2" spacing between conduit runs.
Product Type
Spacer I VL 2 X 2
extra long description
CTX 5336018 SPACER I VL 2 X 2
Long Description
2 x 2 in. Intermediate Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336018
GTIN
00088700538825
UPC
088700538825
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Intermediate Spacer
Trade Size
Trade Size
2 x 2
Packaging
Weight per each
0.106
Carton
170
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5336018.
Jump To:

Cross Referenced

These items are similar to 5336018 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5336018 Cantex 00088700538825
6268020020 JM Eagle 00098179205876
PVS-200200 Madison Electric 00784297013881
S289JJ Thomas & Betts n/a
S289JJN Thomas & Betts 00034481004462
1337 Topaz 00751338233324
59522 Certaineed n/a
29551 IPEX n/a

* All prices subject to change.

Begin Live Chat