5144036 - 2" 2PC PVC Expansion Coupling

Cantex Inc.

  • $46.75 (Each)
  • $46.75 (Each)

  • $1,168.66 (Per 25)

  • $4,674.63 (Per 100)

In-Stock: 3 available locally (League City, TX) ( change location)
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
5144036
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5144036
Description
2" 2PC PVC Expansion Coupling
Expansion Coupling, 2 In Trade Size, 9.250 In Length, 2.375 In Width, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700016132 / 00088700547773
Weight per unit
1.998 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.75 (Each)
Carton
$1,168.66 (Per 25)
Stock Availability
League City
3 (Check another store)
Deer Park
549
All Stores
3,026
Resources
Images
 
 
5144036 - Small Image
 
5144036 - Large Image
 
5144036 - Large Image
Other Links
 
 
5144036 - Other
 
5144036 - Other
Attachments
 
 
5144036 - Specification Sheet
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
9.250 in
Size
2 in. Two Piece Expansion Coupling
Width
2.375 in
Descriptions
Description
2" 2PC PVC EXPANSION COUPLING
Extra Long Description
CTX 5144036 2 UL EXP CPLG TWO PIECE
Features
CANTEX 5144036 is a 2 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs.
Long Description
Expansion Coupling, 2 in Trade Size, 9.250 in Length, 2.375 in Width, Gray
Product Type
Expansion Coupling
Short Description
Two Piece Expansion Coupling, 2 in
Special Features
Two-Piece Construction with a 8 Inch Maximum Expansion;Internal O-Ring Prevents Leakage
Additional Information
Color/Finish
Gray
For Use With
Schedule 40 and 80 Conduit
Made In USA
yes
Package Quantity
25 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144036
GTIN
00088700547773
UPC
088700016132
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
2 in. Two Piece Expansion Coupling
Trade Size
Trade Size
2 in
Packaging
Weight per each
1.998
Carton
25
Uses, Certifications, and Standards
Application
Compensate for Length Changes Due to Temperature Variations in Exposed Conduit Runs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,026

Location search:
These alternate items can be purchased instead of 5144036.
Jump To:

Similar Items

Similar items are close alternatives to 5144036, though they may not be 100% alike.

Cross Referenced

These items are similar to 5144036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144036 Cantex 00088700547773
61150200 JM Eagle 00098179202370
PEJ-200 Madison Electric 00784297760327
EJ35 Multi Fittings Corp 00622454773868
E945J Thomas & Betts 00034481061267
1076 Topaz 00751338231573
59665 Certaineed n/a
78333 Multi Fittings Corp n/a
ME945J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat