5144028 - 2" Meter Riser W/ Ta Expansion Coupling

Cantex Inc.

  • $38.65 (Each)
  • $38.65 (Each)

  • $618.43 (Per 16)

  • $3,865.17 (Per 100)

In-Stock: 4 available locally (Dripping Springs, TX) ( change location)
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
5144028
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5144028
Description
2" Meter Riser W/ Ta Expansion Coupling
Expansion Coupling, 2 In Trade Size, 26.625 In Length, Gray, 20 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp Cplgs Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700033689 / 00088700033689
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.65 (Each)
Carton
$618.43 (Per 16)
Stock Availability
Dripping Springs
4 (Check another store)
Austin RDC
56
All Stores
1,872
Resources
Other Links
 
 
5144028 - Other
 
5144028 - Other
Images
 
 
5144028 - Small Image
 
5144028 - Large Image
 
5144028 - Large Image
Attachments
 
 
5144028 - Specification Sheet
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
Rigid PVC
Dimensions and Weight
Length
26.625 in
Size
2 in. Meter Riser Expansion Joint with Terminal Adapter
Descriptions
Description
2" METER RISER W/ TA EXPANSION COUPLING
Extra Long Description
CTX 5144028 2 FAB EXP CPLG W/TERM A
Features
CANTEX 5144028 is a 2 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter.
Long Description
Expansion Coupling, 2 in Trade Size, 26.625 in Length, Gray, 20 lb
Product Type
Expansion Coupling
Short Description
Meter Riser Expansion Joint with Terminal Adapter, 2 in
Special Features
Includes a Terminal Adapter
Additional Information
Color/Finish
Gray
For Use With
Type EB and DB Utility Duct
Made In USA
yes
Package Quantity
16 CT
Standards Met
ETL Listed;UL Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144028
GTIN
00088700033689
UPC
088700033689
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
2 in. Meter Riser Expansion Joint with Terminal Adapter
Trade Size
Trade Size
2
Packaging
Weight
20 lb
Weight per each
20
Carton
16
Uses, Certifications, and Standards
Application
Electrical Service Entrance where Underground Service Emerges to Connect to the Meter
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,872

Location search:
These alternate items can be purchased instead of 5144028.
Jump To:

Similar Items

Similar items are close alternatives to 5144028, though they may not be 100% alike.

Cross Referenced

These items are similar to 5144028 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144028 Cantex 00088700033689
E954J Thomas & Betts 00034481063810
1486 Topaz 00751338501065

* All prices subject to change.

Begin Live Chat