5133697 - 3" Weatherhead

Cantex Inc.

  • $109.59 (Each)
  • $109.59 (Each)

  • $547.97 (Per 5)

  • $10,959.43 (Per 100)

In-Stock: 33 available locally (Houston RDC, TX) ( change location)
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
5133697
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133697
Description
3" Weatherhead
Service Entrance Cap, 3 In Trade Size, 12.250 In Length, 8.250 In Width, 12.250 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700010826 / 00088700517820
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.59 (Each)
Carton
$547.97 (Per 5)
Stock Availability
Houston RDC
33 (Check another store)
All Stores
207
Resources
Images
 
 
5133697 - Small Image
 
5133697 - Large Image
 
5133697 - Large Image
Other Links
 
 
5133697 - Other
 
5133697 - Other
Attachments
 
 
5133697 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
12.250 in
Length
12.250 in
Size
3 in. Service Entrance Caps
Width
8.250 in
Descriptions
Description
3" WEATHERHEAD
Extra Long Description
CTX 5133697 3 UL MAST HEAD
Features
CANTEX 5133697 is a 3 in. Service Entrance Caps which is used as the entry point for overhead power and communication wires into a building.
Long Description
Service Entrance Cap, 3 in Trade Size, 12.250 in Length, 8.250 in Width, 12.250 in Height, Gray
Product Type
Service Entrance Cap
Short Description
Service Entrance Cap, 3 in, Gray, PVC
Special Features
Three 1-1/4 in. x 1-3/4 in. knockout
Additional Information
Color/Finish
Gray
For Use With
Entering The Conduit into the Building
Made In USA
yes
Package Quantity
5 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133697
GTIN
00088700517820
UPC
088700010826
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
3 in. Service Entrance Caps
Trade Size
Trade Size
3 in
Packaging
Weight per each
4.2
Carton
5
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133697.
Jump To:

Cross Referenced

These items are similar to 5133697 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133697 Cantex 00088700517820
61700300 JM Eagle 00098179205159
EF45 Multi Fittings Corp 00622454772885
E998L Thomas & Betts 00034481066156
59276 Certaineed n/a
78309 Multi Fittings Corp n/a
ME998L Picoma Industries n/a
E988L Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat