PVC4X20 - SCH 40 4" 20' PVC Conduit

Heritage Plastics

  • $40.44 (Per 10 Feet)
  • $4.04 (Per Foot)

  • $40.44 (Per 10 Feet)

  • $80.88 (Per 20 Feet)

  • $404.41 (Per 100 Feet)

  • $4,610.27 (Per 1,140 Feet)

In-Stock: 1,400 available locally (Pearland, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC4X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A52EA42
Description
SCH 40 4" 20' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.961 In Conduit Inner Diameter, 4.500 In Conduit Outer Diameter, 20 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1140 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 4 In Trade Size, 0.237 In Wall Thickness, 2.292 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111085161 / 0091111085161 / 00091111085161
Weight per unit
2.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.04 (Per Foot)
Carton
$80.88 (Per 20 Feet)
Standard Packaging
$4,610.27 (Per 1,140 Feet)
Stock Availability
Pearland
1,400 Feet (Check another store)
Deer Park
0 Feet
All Stores
58,400 Feet
Resources
Images
 
 
PVC4X20 - Small Image
 
PVC4X20 - Small Image
 
PVC4X20 - Large Image
 
PVC4X20 - Large Image
Other Links
 
 
PVC4X20 - Other
 
PVC4X20 - Other
 
PVC4X20 - Other
 
PVC4X20 - Other
Attachments
 
 
PVC4X20 - Specification Sheet
Brochures
 
 
PVC4X20 - Brochure
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
4.5
Length
20 ft
Width
4.5
Descriptions
Description
SCH 40 4" 20' PVC CONDUIT
Extra Long Description
AL-TUBE 8516 PVC SCH40 4 x 20 UL BE
Features
CANTEX A52EA42 is a 4 in. x 20 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.961 in Conduit Inner Diameter, 4.500 in Conduit Outer Diameter, 20 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 1140 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 4 in Trade Size, 0.237 in Wall Thickness, 2.292 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 4 in x 20 ft, Gray, 0.237 in, 1140 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Additional Information
Conduit Inner Diameter
3.961 in
Conduit Outer Diameter
4.500 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
4.5
Package Quantity
1140 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.237 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52EA42
GTIN
00091111085161
UPC
091111085161
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
4 in
Availability
Minimum Qty
10
Packaging
Weight
2.292 lb
Weight per foot
2.292
Carton
20
Package
1140
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat