PRCPLG4 - 4" Plasti-Bond Coupling

Plastibond

  • $129.00 (Each)
  • $129.00 (Each)

  • $1,032.00 (Per 8)

  • $12,899.94 (Per 100)

In-Stock: 8 available locally (Phoenix, AZ) (change location)
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
PRCPLG4
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-4
Description
4" Plasti-Bond Coupling
4 Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200702 / 00784011200702
Weight per unit
4.3349 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.00 (Each)
Carton
$129.00 (Each)
Standard Packaging
$1,032.00 (Per 8)
Stock Availability
Phoenix
8 (Check another store)
All Stores
128
Resources
Images
 
 
PRCPLG4 - Large Image
Attachments
 
 
PRCPLG4 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 8 STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Outside Diameter 1.781 Inch; Thread per Inch 11-1/2
Description
4" PLASTI-BOND COUPLING
Product Type
Coupler
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Additional Information
End Type
THREADED
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCPLG-4
GTIN
00784011200702
UPC
784011200702
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
8 W
Weight per each
4.3349
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PRCPLG4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRCPLG4.

4 Coupling
  • Our Part #: CPL4
  • Phoenix Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PRCPLG-4
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 8 ($1,032.00) ·
CPL4 - Robroy/Plasti-Bond

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$129.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat