CPL4 - 4" Plasti-Bond Coupling

Plastibond

  • $129.00 (Each)
  • $129.00 (Each)

  • $1,032.00 (Per 8)

  • $12,899.94 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CPL4
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-4
Description
4" Plasti-Bond Coupling
4 Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200702 / 00784011200702
Weight per unit
4.3349 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.00 (Each)
Carton
$129.00 (Each)
Standard Packaging
$1,032.00 (Per 8)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
128
Resources
Images
 
 
CPL4 - Large Image
 
CPL4 - Large Image
Specifications Sheets
 
 
CPL4 - Specification Sheet
Attachments
 
 
CPL4 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Color
Gray (Exterior);Red (Interior)
Descriptions
Description
4" PLASTI-BOND COUPLING
Long Description
Coupling, 4 in Trade Size, Threaded Connection, 391 lb/100
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Outside Diameter 1.781 Inch; Thread per Inch 11-1/2
Short Description
Coupling, 4 in, Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Product Type
Coupling
Features
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Special Features
Sealing Sleeves on Both Ends;Molded External Ribs On 1/2" - 4" to Prevent Tool Damage During Assembly;Couplings are Straight Tapped
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Additional Information
End Type
THREADED
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001
package quantity
1 CT;8 PK
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCPLG-4
GTIN
00784011200702
UPC
784011200702
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
4 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Standard Package
8 W
Weight
391 lb/100
Weight per each
4.3349
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat