WPB242 - Weather Proof Box 2G 4 Hole 1/2

Legrand-Pass & Seymour

  • $16.36 (Each)
  • $16.36 (Each)

  • $81.82 (Per 5)

  • $1,636.46 (Per 100)

In-Stock: 5 available locally (Lawrence, KS) ( change location)
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
WPB242
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB242
Description
Weather Proof Box 2G 4 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116373 / 0785007116373 / 00785007116373
Weight per unit
1.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.36 (Each)
Carton
$16.36 (Each)
Standard Packaging
$81.82 (Per 5)
Stock Availability
Lawrence
5 (Check another store)
Lenexa
31
All Stores
258
Resources
Images
 
 
WPB242 - Large Image
 
WPB242 - Small Image
 
WPB242 - Large Image
Other Links
 
 
WPB242 - Other
 
WPB242 - Other
 
WPB242 - Other
Attachments
 
 
WPB242 - Specification Sheet
Brochures
 
 
WPB242 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
2
Shape
Square
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Height
2.24 in
Length
4.50 in
Width
4.50 in
Descriptions
Description
WEATHER PROOF BOX 2G 4 HOLE 1/2
Extra Long Description
PAS WPB242 WP BOX 2G 4 HOLE 1/2
Features
Weatherproof 2 Gang Box, 4 hole 1/2", 30.5 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back)
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Product Type
Weatherproof Gang Box
Short Description
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Additional Information
Cable Entry Type
Knockout
For Use With
Wet Location;Damp Location
Knockout Size
1/2 in
Mounting Type
Screw Mount
Number Of Knockouts
4
Number Of Outlets
2
Package Quantity
1 ct
Standards Met
RoHS Compliant;UL listed;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB242
Sub Brand
Pass & Seymour
GTIN
00785007116373
UPC
785007116373
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
1.05 lb/EA
Weight per each
1.068
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
30.5 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WPB242.
Jump To:

Similar Items

Similar items are close alternatives to WPB242, though they may not be 100% alike.

Cross Referenced

These items are similar to WPB242 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7094 Eaton Wiring Devices 00786189070941
36230 Morris 00601986362306
30239 Mulberry 00095327302395
WPB242 Legrand Pass & Seymour 00785007116373
5335-0 Raco 00050169533505
DB450S Raco 00092326112246
BD4 RAB Lighting 00019813905112
2504-1 Teddico-BWF 00087115025043
LT11-2 Thomas & Betts 00785055202721
WSL250 O-Z Gedney 00687855030354
WB2450 Topaz 00751338818866

* All prices subject to change.

Begin Live Chat