WP3475WH50 - BP50 CAT5E QC RJ45 T568 A/B KSTN WH

Legrand-On-Q

  • $215.96 (Each)
  • $215.96 (Each)

  • $1,295.76 (Per 6)
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
WP3475WH50
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475-WH-50
Description
BP50 CAT5E QC RJ45 T568 A/B KSTN WH
The Cat 5E Quick Connect RJ45 Keystone Insert In Light Almond Is Designed For Efficient and Reliable Network Connections. This Insert Is Etl Verified to The Category 5E Component Standard, Ensuring Compliance With Industry Standards. It Can Be Terminated With Any 110 Punchdown Tool and Exceeds Eia/Tia 568A/B Cat 5E Performance Specifications. Available In Multiple Colors, This Insert Is Perfect For Various Networking Applications.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
43223309 - Patch panel
UPC/EAN/GTIN
804428054658 / 0804428054658 / 00804428054658
Weight per unit
0.1317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.96 (Each)
Standard Packaging
$1,295.76 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
WP3475WH50 - Small Image
 
WP3475WH50 - Large Image
Attachments
 
 
WP3475WH50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0