TSDCL303PTC - Toggle Slide Dimmer CFL/Led/Incsp/3W 300W Tri-Colo

Legrand-Pass & Seymour

  • $33.33 (Each)
  • $33.33 (Each)

In-Stock: 28 available at other locations ( find a store with stock)
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
TSDCL303PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSDCL303PTC
Description
Toggle Slide Dimmer CFL/Led/Incsp/3W 300W Tri-Colo
Trademaster® Toggle Slide Dimmer Is Designed For Use With Compact Fuorescent or Led Lighting Fixtures. This Single Pole 3-Way Switch Can Be Used In A Two-Location Layout. The Slide Can Be Set to Your Prefered Level and Then Toggle On and Off Providing Instant Repeatablility. This Switch Offers Dependability and A Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007215977 / 0785007215977 / 00785007215977
Weight per unit
0.0204 L
Price & Packaging
Minimum Order Quantity
1
Unit
$33.33 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
TSDCL303PTC - Small Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
Other Links
 
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
Attachments
 
 
TSDCL303PTC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
TOGGLE SLIDE DIMMER CFL/LED/INCSP/3W 300W TRI-COLO
Extra Long Description
PAS TSDCL303PTC DISC SUB TSDL153PTC
Features
Color Change Kit, Low-End Trim (Dim Range)
Long Description
TradeMaster® Toggle Slide Dimmer is designed for use with compact fuorescent or LED lighting fixtures. This single pole 3-way switch can be used in a two-location layout. The slide can be set to your prefered level and then toggle on and off providing instant repeatablility. This switch offers dependability and a lifetime warranty.
Product Type
Disc Sub TSDL153PTC
Additional Information
Indoor/Outdoor
Indoor
Load Rating
120V 2.5A 300W (LED), 120V 700W (Incandescent), 120V 4.5A 450W (CFL), 120V 700W (Halogen)
Load Type
Incandescent, CFL, Halogen, LED
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Toggle, Slider
Voltage
120 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSDCL303PTC
GTIN
00785007215977
UPC
785007215977
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Distribution Centers

Location Stock Available
Longview
5 View Store
Texarkana
1 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of TSDCL303PTC.
Jump To:

Similar Items

Similar items are close alternatives to TSDCL303PTC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat