TSDCL303PTC - Toggle Slide Dimmer CFL/Led/Incsp/3W 300W Tri-Colo

Legrand-Pass & Seymour

  • $33.33 (Each)
  • $33.33 (Each)

In-Stock: 3 available locally (Texarkana, TX) ( change location)
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
TSDCL303PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSDCL303PTC
Description
Toggle Slide Dimmer CFL/Led/Incsp/3W 300W Tri-Colo
Trademaster® Toggle Slide Dimmer Is Designed For Use With Compact Fuorescent or Led Lighting Fixtures. This Single Pole 3-Way Switch Can Be Used In A Two-Location Layout. The Slide Can Be Set to Your Prefered Level and Then Toggle On and Off Providing Instant Repeatablility. This Switch Offers Dependability and A Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007215977 / 0785007215977 / 00785007215977
Weight per unit
0.25 L
Price & Packaging
Minimum Order Quantity
1
Unit
$33.33 (Each)
Stock Availability
Texarkana
3 (Check another store)
All Stores
62
Resources
Images
 
 
TSDCL303PTC - Small Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
Other Links
 
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Material, Color, and Finish
Finish
Gloss
Descriptions
Product Type
Tog Slide Dim CFL/Led/Incsp/3W 300W Tri
extra long description
P&S TSDCL303PTC TOG SLIDE DIM CFL/L
Features
Color Change Kit, Low-End Trim (Dim Range)
Description
TOGGLE SLIDE DIMMER CFL/LED/INCSP/3W 300W TRI-COLO
Long Description
TradeMaster® Toggle Slide Dimmer is designed for use with compact fuorescent or LED lighting fixtures. This single pole 3-way switch can be used in a two-location layout. The slide can be set to your prefered level and then toggle on and off providing instant repeatablility. This switch offers dependability and a lifetime warranty.
Additional Information
indoor/outdoor
Indoor
Number of Switches
1.0
Voltage
120 VAC
Load Rating
120V 2.5A 300W (LED), 120V 700W (Incandescent), 120V 4.5A 450W (CFL), 120V 700W (Halogen)
Load Type
Incandescent, CFL, Halogen, LED
Switch Type
Slider, Single Pole 3-Way, Toggle
Mounting Type
Wall Box
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSDCL303PTC
GTIN
00785007215977
UPC
785007215977
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
3 View Store

Distribution Centers

Location Stock Available
Longview
19 View Store
Nacogdoches
10 View Store
These alternate items can be purchased instead of TSDCL303PTC.
Jump To:

Similar Items

Similar items are close alternatives to TSDCL303PTC, though they may not be 100% alike.

Upgrade Your Space With The Trademaster Toggle Slide Led Advanced Dimmer. Design...
  • MFR Part #: TSDL153PTC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 24 ($604.08) ·
TSDL153PTC - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$25.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat