TPJ26W - Trademaster Wallplate Jumbo 1G 1 Decor WH

Legrand-Pass & Seymour

  • $0.82 (Each)
  • $0.82 (Each)

  • $81.51 (Per 100)

  • $163.02 (Per 200)

In-Stock: 7 available locally (West Ft. Worth, TX) ( change location)
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
TPJ26W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ26-W
Description
Trademaster Wallplate Jumbo 1G 1 Decor WH
Jumbo Wall Plate, 1 Gang, 4.9 In, 0.070 In Thickness, Nylon Material, White, 0.05905 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025279 / 0785007025279 / 00785007025279
Weight per unit
0.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$0.82 (Each)
Standard Packaging
$163.02 (Per 200)
Stock Availability
West Ft. Worth
7 (Check another store)
DFW RDC
208
All Stores
1,405
Resources
Images
 
 
TPJ26W - Small Image
 
TPJ26W - Large Image
Other Links
 
 
TPJ26W - Other
 
TPJ26W - Other
 
TPJ26W - Other
 
TPJ26W - Other
Attachments
 
 
TPJ26W - Specification Sheet
Brochures
 
 
TPJ26W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Material
Nylon
Number Of Gangs
1
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Size
4.9 in
Thickness
0.070 in
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE JUMBO 1G 1 DECOR WH
Extra Long Description
PAS TPJ26W TRADEMASTER WP JUMBO 1G
Features
Trademaster Decorator Wall Plate in white, jumbo single gang, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Long Description
Jumbo Wall Plate, 1 Gang, 4.9 in, 0.070 in Thickness, Nylon Material, White, 0.05905 lb
Product Type
Jumbo Wall Plate
Short Description
1 Gang, Jumbo Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Additional Information
Cutout
Decorator
Dimensions
4.9 in
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Orientation
Vertical
Package Quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified;cULus Listed
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ26W
GTIN
00785007025279
UPC
785007025279
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.05905 lb
Weight per each
0.0599
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TPJ26W.
Jump To:

Similar Items

Similar items are close alternatives to TPJ26W, though they may not be 100% alike.

Cross Referenced

These items are similar to TPJ26W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ26W Eaton 00032664751448
2751W Eaton Wiring Devices 00032664533068
8831O-W Enerlites 00883951212063
90834 GENERAL ELECTRIC n/a
CWPJ26W GENERAL ELECTRIC n/a
NPJ260W GENERAL ELECTRIC n/a
NPJ26W GENERAL ELECTRIC n/a
NP26W Hubbell Wiring Device-Kellems 00883778102417
NPJJ26W Hubbell Wiring Device-Kellems 00883778306730
NPJ26W Hubbell Wiring Device-Kellems 00883778106712
88601 Leviton 00078477016572
PJ26-W Leviton 00078477153611
TPJ26-W Legrand Pass & Seymour 00785007025279

* All prices subject to change.

Begin Live Chat