TP26RED - Trademaster Wallplate 1G 1 Decor RD

Legrand-Pass & Seymour

  • $0.81 (Each)
  • $0.81 (Each)

  • $81.32 (Per 100)

  • $162.64 (Per 200)

In-Stock: 4 available locally (Lafayette, LA) ( change location)
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
TP26RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26-RED
Description
Trademaster Wallplate 1G 1 Decor RD
The Trademaster Thermoplastic 1-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes These Wall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275100 / 0785007275100 / 00785007275100
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$0.81 (Each)
Standard Packaging
$162.64 (Per 200)
Stock Availability
Lafayette
4 (Check another store)
Alexandria
0
All Stores
1,474
Resources
Images
 
 
TP26RED - Small Image
 
TP26RED - Large Image
 
TP26RED - Large Image
Other Links
 
 
TP26RED - Other
 
TP26RED - Other
 
TP26RED - Other
 
TP26RED - Other
 
TP26RED - Other
Attachments
 
 
TP26RED - Specification Sheet
Brochures
 
 
TP26RED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
1
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5.5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 1G 1 DECOR RD
Extra Long Description
PAS TP26RED TRADEMASTER WP 1G 1 DEC
Features
The TradeMaster thermoplastic 1-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes these wall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Long Description
The TradeMaster thermoplastic 1-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes these wall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Product Type
Trademaster WP 1G 1 Decorator Red
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
Cutout
Decorator
Indoor/Outdoor
Indoor
Mounting Type
Box Mounted
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP26-RED
GTIN
00785007275100
UPC
785007275100
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0502
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP26RED.
Jump To:

Similar Items

Similar items are close alternatives to TP26RED, though they may not be 100% alike.

Cross Referenced

These items are similar to TP26RED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP26R Bryant Electric 00883778102455
NPJ26R Bryant Electric 00883778106750
2151A Eaton Wiring Devices 00032664542190
5151RD Eaton Wiring Devices 00032664556579
PJ26RD Eaton Wiring Devices 00032664580055
8831-R Enerlites 00883951413712
NP26R GENERAL ELECTRIC n/a
77401R GENERAL ELECTRIC n/a
B88071SP GENERAL ELECTRIC n/a
HPS1R GENERAL ELECTRIC n/a
NP26 Hubbell Wiring Device-Kellems 00883778102394
NP26AL Hubbell Wiring Device-Kellems 00883778102448
80401-NR Leviton 00078477205563
PJ26-R Leviton 00078477205822
80401 Leviton 00078477488003
TP26RED Legrand Pass & Seymour 00785007275100
TP26 Legrand Pass & Seymour 00785007275056

* All prices subject to change.

Begin Live Chat