TP264I - Trademaster Wallplate 4G 4 Decor Iv

Legrand-Pass & Seymour

  • $2.79 (Each)
  • $2.79 (Each)

  • $278.79 (Per 100)

In-Stock: 2 available locally (DFW RDC, TX) ( change location)
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
TP264I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP264-I
Description
Trademaster Wallplate 4G 4 Decor Iv
The Trademaster Registered Thermoplastic 4-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes Thesewall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275643 / 0785007275643 / 00785007275643
Weight per unit
0.1329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.79 (Each)
Carton
$2.79 (Each)
Standard Packaging
$278.79 (Per 100)
Stock Availability
DFW RDC
2 (Check another store)
All Stores
646
Resources
Images
 
 
TP264I - Small Image
 
TP264I - Large Image
Other Links
 
 
TP264I - Other
 
TP264I - Other
 
TP264I - Other
 
TP264I - Other
 
TP264I - Other
Brochures
 
 
TP264I - Brochure
Attachments
 
 
TP264I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
4
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5.5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 4G 4 DECOR IV
Extra Long Description
PAS TP264I TRADEMASTER PLATE 4G 4
Features
The TradeMaster Registered thermoplastic 4-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Long Description
The TradeMaster Registered thermoplastic 4-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Product Type
Trademaster Plate 4G 4 Decor Iv
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
Cutout
Decorator
Indoor/Outdoor
Indoor
Mounting Type
Box Mounted
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
TP264-I
GTIN
00785007275643
UPC
785007275643
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1329
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP264I.
Jump To:

Similar Items

Similar items are close alternatives to TP264I, though they may not be 100% alike.

Cross Referenced

These items are similar to TP264I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ264I Bryant Electric 00883778106941
N2104D Bryant Electric n/a
NP264I Bryant Electric 00883778102646
PJ264V Eaton Wiring Devices 00032664579790
2164V Eaton Wiring Devices 00032664242922
2164V-BOX Eaton Wiring Devices 00032664320231
8834M-I Enerlites 00883951219642
8834-I Enerlites 00883951210649
92404 GENERAL ELECTRIC n/a
B82074SP GENERAL ELECTRIC n/a
HPS4I GENERAL ELECTRIC n/a
NP264I GENERAL ELECTRIC n/a
HPS4I Hubbell Wiring Device-Kellems n/a
80612-I Leviton 00078477779156
PJ264-I Leviton 00078477957998
80412-I Leviton 00078477488744
80412-NI Leviton 00078477788042
CW-4-IV Lutron Electronics 00027557692250
81140 Morris 00601986811408
92404 Mulberry 00095327924047
TPJ264I Legrand Pass & Seymour 00785007025866
SPJ264 Legrand Pass & Seymour 00785007684506
SPJ264I Legrand Pass & Seymour 00785007684544
TP264I Legrand Pass & Seymour 00785007275643
SP264I Legrand Pass & Seymour 00785007680126

* All prices subject to change.

Begin Live Chat