TP264BK - Trademaster Wallplate 4G 4 Decor BK

Legrand-Pass & Seymour

  • $2.79 (Each)
  • $2.79 (Each)

  • $278.79 (Per 100)

In-Stock: 3 available locally (Athens, TX) ( change location)
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
TP264BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP264-BK
Description
Trademaster Wallplate 4G 4 Decor BK
The Trademaster Registered Thermoplastic 4-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes Thesewall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275629 / 0785007275629 / 00785007275629
Weight per unit
0.1329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.79 (Each)
Carton
$2.79 (Each)
Standard Packaging
$278.79 (Per 100)
Stock Availability
Athens
3 (Check another store)
Tyler
25
All Stores
259
Resources
Images
 
 
TP264BK - Small Image
 
TP264BK - Large Image
Other Links
 
 
TP264BK - Other
 
TP264BK - Other
 
TP264BK - Other
 
TP264BK - Other
Attachments
 
 
TP264BK - Specification Sheet
Brochures
 
 
TP264BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
4
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5.5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 4G 4 DECOR BK
Extra Long Description
PAS TP264BK TRADEMASTER PLATE 4G 4
Features
The TradeMaster Registered thermoplastic 4-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Long Description
The TradeMaster Registered thermoplastic 4-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Product Type
Trademaster Plate 4G 4 Decor BK
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
Cutout
Decorator
Indoor/Outdoor
Indoor
Mounting Type
Box Mounted
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP264-BK
GTIN
00785007275629
UPC
785007275629
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1329
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP264BK.
Jump To:

Similar Items

Similar items are close alternatives to TP264BK, though they may not be 100% alike.

Cross Referenced

These items are similar to TP264BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ264BK Bryant Electric 00883778106972
PJ264BK Eaton Wiring Devices 00032664579776
PJ264-E Leviton 00078477905937
TP264BK Legrand Pass & Seymour 00785007275629
HPS4B GENERAL ELECTRIC n/a
NP264BK GENERAL ELECTRIC n/a
PJ264BK GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat