TP262GRY - Trademaster Wallplate 2G 2 Decor Gy

Legrand-Pass & Seymour

  • $1.58 (Each)
  • $1.58 (Each)

  • $158.19 (Per 100)

  • $316.38 (Per 200)

In-Stock: 1 available locally (Katy, TX) ( change location)
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
TP262GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP262-GRY
Description
Trademaster Wallplate 2G 2 Decor Gy
The Trademaster Registered Thermoplastic 2-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes Thesewall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275490 / 0785007275490 / 00785007275490
Weight per unit
0.0766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$1.58 (Each)
Standard Packaging
$316.38 (Per 200)
Stock Availability
Katy
1 (Check another store)
Houston RDC
19
All Stores
483
Resources
Images
 
 
TP262GRY - Small Image
 
TP262GRY - Large Image
Other Links
 
 
TP262GRY - Other
 
TP262GRY - Other
 
TP262GRY - Other
Brochures
 
 
TP262GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
2
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5.5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 2G 2 DECOR GY
Extra Long Description
PAS TP262GRY TRADEMASTER PLATE 2G 2
Features
The TradeMaster Registered thermoplastic 2-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Long Description
The TradeMaster Registered thermoplastic 2-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Product Type
Trademaster Plate 2G 2 Decor Gry
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
Cutout
Decorator
Indoor/Outdoor
Indoor
Mounting Type
Box Mounted
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
TP262-GRY
GTIN
00785007275490
UPC
785007275490
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0766
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP262GRY.
Jump To:

Similar Items

Similar items are close alternatives to TP262GRY, though they may not be 100% alike.

Cross Referenced

These items are similar to TP262GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP262GY Bryant Electric 00883778102509
NPJ262GY Bryant Electric 00883778106804
5152GY Eaton Wiring Devices 00032664492907
PJ262GY Eaton Wiring Devices 00032664579646
77402G GENERAL ELECTRIC n/a
B89072SP GENERAL ELECTRIC n/a
HPS2GY GENERAL ELECTRIC n/a
NP262GY GENERAL ELECTRIC n/a
80409-NGY Leviton 00078477488430
PJ262-GY Leviton 00078477957882
TP262GRY Legrand Pass & Seymour 00785007275490

* All prices subject to change.

Begin Live Chat