TP262BK - Trademaster Wallplate 2G 2 Decor BK

Legrand-Pass & Seymour

  • $1.58 (Each)
  • $1.58 (Each)

  • $158.19 (Per 100)

  • $316.38 (Per 200)

In-Stock: 1 available locally (Jacksonville, TX) ( change location)
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
TP262BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP262-BK
Description
Trademaster Wallplate 2G 2 Decor BK
The Trademaster Registered Thermoplastic 2-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes Thesewall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275483 / 0785007275483 / 00785007275483
Weight per unit
0.0766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$1.58 (Each)
Standard Packaging
$316.38 (Per 200)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
0
All Stores
1,515
Resources
Images
 
 
TP262BK - Small Image
 
TP262BK - Large Image
Other Links
 
 
TP262BK - Other
 
TP262BK - Other
 
TP262BK - Other
Brochures
 
 
TP262BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
2
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.7 in
Thickness
0.07
Descriptions
Construction
Plastic
Description
TRADEMASTER WALLPLATE 2G 2 DECOR BK
Extra Long Description
PAS TP262BK TRADEMASTER PLATE 2G 2
Features
The TradeMaster Registered thermoplastic 2-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Long Description
The TradeMaster Registered thermoplastic 2-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Product Type
Trademaster Plate 2G 2 Decor BK
Special Features
Molded of rugged, indestructible self extinguishing nylon
Additional Information
Cutout
Decorator
Indoor/Outdoor
Indoor
Mounting Type
Box Mounted
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP262-BK
GTIN
00785007275483
UPC
785007275483
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0766
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,515

Location search:
These alternate items can be purchased instead of TP262BK.
Jump To:

Similar Items

Similar items are close alternatives to TP262BK, though they may not be 100% alike.

Cross Referenced

These items are similar to TP262BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP262BK Bryant Electric 00883778102516
NPJ262BK Bryant Electric 00883778106811
PJ262BK Eaton 00032664579622
2152BK Eaton Wiring Devices 00032664489600
5152BK Eaton Wiring Devices 00032664555183
8832-BK Enerlites 00883951413767
8832M-BK Enerlites 00883951413781
HPS2B GENERAL ELECTRIC n/a
HUNP262BK GENERAL ELECTRIC n/a
NP262BK GENERAL ELECTRIC n/a
PJ262BK GENERAL ELECTRIC n/a
80409-E Leviton 00078477488423
80409-NE Leviton 00078477944349
PJ262-E Leviton 00078477957899
TP262BK Legrand Pass & Seymour 00785007275483
TPJ262 Legrand Pass & Seymour 00785007025446

* All prices subject to change.

Begin Live Chat