TP262BK - Trademaster Wallplate 2G 2 Decor BK

Legrand-Pass & Seymour

  • $1.58 (Each)
  • $1.58 (Each)

  • $158.19 (Per 100)

  • $316.38 (Per 200)

In-Stock: 1,532 available at other locations ( find a store with stock)
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
TP262BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP262-BK
Description
Trademaster Wallplate 2G 2 Decor BK
The Trademaster Registered Thermoplastic 2-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes Thesewall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275483 / 0785007275483 / 00785007275483
Weight per unit
0.0766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$1.58 (Each)
Standard Packaging
$316.38 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,532
Resources
Images
 
 
TP262BK - Small Image
 
TP262BK - Large Image
Other Links
 
 
TP262BK - Other
 
TP262BK - Other
 
TP262BK - Other
Brochures
 
 
TP262BK - Brochure
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
TRADEMASTER WALLPLATE 2G 2 DECOR BK
Extra Long Description
PAS TP262BK TRADEMASTER PLATE 2G 2
Features
The TradeMaster Registered thermoplastic 2-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Long Description
The TradeMaster Registered thermoplastic 2-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Product Type
Trademaster Plate 2G 2 Decor BK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP262-BK
GTIN
00785007275483
UPC
785007275483
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.0766
Carton
1
Package
200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,532

Location search:
These alternate items can be purchased instead of TP262BK.
Jump To:

Similar Items

Similar items are close alternatives to TP262BK, though they may not be 100% alike.

Cross Referenced

These items are similar to TP262BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP262BK Bryant Electric 00883778102516
NPJ262BK Bryant Electric 00883778106811
PJ262BK Eaton 00032664579622
2152BK Eaton Wiring Devices 00032664489600
5152BK Eaton Wiring Devices 00032664555183
8832-BK Enerlites 00883951413767
8832M-BK Enerlites 00883951413781
HPS2B GENERAL ELECTRIC n/a
HUNP262BK GENERAL ELECTRIC n/a
NP262BK GENERAL ELECTRIC n/a
PJ262BK GENERAL ELECTRIC n/a
80409-E Leviton 00078477488423
80409-NE Leviton 00078477944349
PJ262-E Leviton 00078477957899
TP262BK Legrand Pass & Seymour 00785007275483
TPJ262 Legrand Pass & Seymour 00785007025446

* All prices subject to change.

Begin Live Chat