TP11W - Trademaster Wallplate 1G Tele or Cable Box WH

Legrand-Pass & Seymour

  • $0.83 (Each)
  • $0.83 (Each)

  • $82.53 (Per 100)

  • $165.06 (Per 200)

In-Stock: 22 available locally (Stephenville, TX) ( change location)
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
TP11W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP11-W
Description
Trademaster Wallplate 1G Tele or Cable Box WH
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.06337 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274622 / 0785007274622 / 00785007274622
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$0.83 (Each)
Standard Packaging
$165.06 (Per 200)
Stock Availability
Stephenville
22 (Check another store)
DFW RDC
443
All Stores
5,431
Resources
Images
 
 
TP11W - Small Image
 
TP11W - Large Image
Other Links
 
 
TP11W - Other
 
TP11W - Other
 
TP11W - Other
 
TP11W - Other
Attachments
 
 
TP11W - Specification Sheet
Brochures
 
 
TP11W - Brochure
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
Thermoplastic
Number Of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Descriptions
Description
TRADEMASTER WALLPLATE 1G TELE OR CABLE BOX WH
Extra Long Description
PAS TP11W TRADEMASTER PLATE 1G TELE
Features
Single gang, Single telephone or cable outlet 13/32" hole. Box mounted. Nylon Trademaster plate. White
Long Description
Wall Plate, 1 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, White, 0.06337 lb
Product Type
Wall Plate
Short Description
1 Gang, Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Additional Information
Dimensions
4.7 in
Made In USA
yes
Mounting Type
Wall Mount
Package Quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP11W
GTIN
00785007274622
UPC
785007274622
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.06337 lb
Weight per each
0.068
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,431

Location search:
These alternate items can be purchased instead of TP11W.
Jump To:

Similar Items

Similar items are close alternatives to TP11W, though they may not be 100% alike.

Cross Referenced

These items are similar to TP11W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ11W Bryant Electric 00883778108150
NP11W Bryant Electric 00883778103858
5128W-BOX Eaton Wiring Devices 00032664492259
5128W Eaton Wiring Devices n/a
PJ11W Eaton Wiring Devices 00032664578953
2128W Eaton Wiring Devices n/a
2128W-BOX Eaton Wiring Devices 00032664154607
2159 Eaton Wiring Devices n/a
PJ11 Eaton Wiring Devices n/a
8661-W Enerlites 00883951211073
NP11W GENERAL ELECTRIC n/a
77281 GENERAL ELECTRIC n/a
NPJ113W Hubbell Wiring Device-Kellems 00883778108716
NP12W Hubbell Wiring Device-Kellems 00883778103933
80718-W Leviton 00078477494141
PJ11W Leviton 00078477958469
88013 Leviton 00078477444009
88018 Leviton 00078477444351
81631 Morris 00601986816311
90181 Mulberry 00095327901819
90381 Mulberry 00095327903813
SPJ11W Legrand Pass & Seymour 00785007996005
TP11W Legrand Pass & Seymour 00785007274622
SP11W Legrand Pass & Seymour 00785007680959
SP12W Legrand Pass & Seymour 00785007186284
SP732W Legrand Pass & Seymour n/a
TP12W Legrand Pass & Seymour 00785007274691

* All prices subject to change.

Begin Live Chat