TM873W - Radiant Switch 3W 15A 120/277V WH

Legrand-Pass & Seymour

  • $6.22 (Each)
  • $6.22 (Each)

  • $62.21 (Per 10)

  • $622.11 (Per 100)

In-Stock: 475 available locally (Little Rock, AR) ( change location)
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
TM873W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM873-W
Description
Radiant Switch 3W 15A 120/277V WH
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007245462 / 0785007245462 / 00785007245462
Weight per unit
0.1498 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Carton
$62.21 (Per 10)
Standard Packaging
$622.11 (Per 100)
Stock Availability
Little Rock
475 (Check another store)
All Stores
18,384
Resources
Images
 
 
TM873W - Small Image
 
TM873W - Large Image
 
TM873W - Large Image
 
TM873W - Large Image
 
TM873W - Large Image
 
TM873W - Large Image
 
TM873W - Large Image
Attachments
 
 
TM873W - Specification Sheet
Brochures
 
 
TM873W - Brochure
Other Links
 
 
TM873W - Other
 
TM873W - Other
 
TM873W - Other
 
TM873W - Other
 
TM873W - Other
 
TM873W - Other
 
TM873W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Gang
3
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1.0
Poles
3-way
Voltage Rating
120 to 277 v
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Contact Material
Brass
Finish
Matte
Dimensions and Weight
Size
4.2 in
Thickness
1.5 in
Descriptions
Description
RADIANT SWITCH 3W 15A 120/277V WH
Extra Long Description
PAS TM873W RADIANT SWITCH 3W 15A 12
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Long Description
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.15 lb
Product Type
Decorator Switch
Short Description
15 A, 120 to 277 V, SP, Decorator Switch, White
Special Features
Designer Style;Smooth Quiet Paddle Action
Additional Information
Actuator Type
Paddle
Connection Type
Grounding
Contact Rating
15 Amp, 120/125 VAC
Dimensions
1.43 (L) x 1.27 (W) x 4.19 (H) in
Indoor/Outdoor
Indoor
Load Rating
15 A @ 120/125 VAC
Load Type
Universal, CFL, LED, Halogen, Fluorescent, Incandescent, Xenon
Mounting Type
Wall Mount
Number Of Switches
1.0
Number Of Ways
3
Package Quantity
10 CT;100 PK
Standards Met
RoHS Compliant;UL 498;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111
Switch Type
Paddle
Throw Type
Single Throw
Voltage
120/125 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM873W
GTIN
00785007245462
UPC
785007245462
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.15 lb
Weight per each
0.1498
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Multi-Dwelling;Commercial Office;Hospitals
Mounting
WALL
Nema Rating
NEMA WD-1;NEMA WD-6
Standard
UL, CULUS, UL 498, 20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,384

Location search:
These alternate items can be purchased instead of TM873W.
Jump To:

Similar Items

Similar items are close alternatives to TM873W, though they may not be 100% alike.

Cross Referenced

These items are similar to TM873W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS315W Bryant Electric 00883778100932
7503W Eaton 00032664627712
7603W Eaton Wiring Devices 00032664647130
7503W Eaton Wiring Devices 32664627729
93150-W Enerlites 883951214005
RSD315W Hubbell Wiring Device-Kellems 883778101250
HBL2103WA Hubbell Wiring Device-Kellems n/a
5693-2W Leviton 78477789629
5603-2W Leviton 78477517284
CA-3PS-WH Lutron Electronics 784276016278
82061 Morris 00601986820615
2603-W Legrand Pass & Seymour 785007539158
TM873W Legrand Pass & Seymour 00785007245462
TM873-W Legrand Pass & Seymour 785007245462

* All prices subject to change.

Begin Live Chat