TE2W - 2 Tele 4 Conductor 1G TP Wallplate WH

Legrand-On-Q

  • $14.41 (Each)
  • $14.41 (Each)

  • $144.08 (Per 10)

  • $1,440.82 (Per 100)

In-Stock: 10 available locally (Huntsville, TX) ( change location)
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
TE2W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE2W
Description
2 Tele 4 Conductor 1G TP Wallplate WH
This Single Gang Wall Plate Includes Two Modular Four-Conductor RJ11 Telephone Jacks, Providing Reliable and Secure Connections. The Decorator Outline Adds A Sleek and Modern Look. The Mar-Resistant Wall Plate Ensures Durability and Maintains A Clean Appearance. Designed to Fit Standard Size Single Gang Electrical Boxes, It Offers Easy Installation. This Wall Plate Meets FCC Part 68 Requirements, Ensuring Compliance With Industry Standards.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247732 / 0785007247732 / 00785007247732
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.41 (Each)
Carton
$144.08 (Per 10)
Standard Packaging
$1,440.82 (Per 100)
Stock Availability
Huntsville
10 (Check another store)
Houston RDC
0
All Stores
207
Resources
Images
 
 
TE2W - Small Image
 
TE2W - Large Image
Other Links
 
 
TE2W - Other
Brochures
 
 
TE2W - Brochure
Attachments
 
 
TE2W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
2
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
6"
Thickness
0.5
Descriptions
Description
2 TELE 4 CONDUCTOR 1G TP WALLPLATE WH
Extra Long Description
OnQ TPTE2W 2 TELE 4 CONDUCTOR 1G TP
Features
This single gang wall plate includes two modular four-conductor RJ11 telephone jacks, providing reliable and secure connections. The decorator outline adds a sleek and modern look. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. This wall plate meets FCC Part 68 requirements, ensuring compliance with industry standards.
Long Description
This single gang wall plate includes two modular four-conductor RJ11 telephone jacks, providing reliable and secure connections. The decorator outline adds a sleek and modern look. The mar-resistant wall plate ensures durability and maintains a clean appearance. Designed to fit standard size single gang electrical boxes, it offers easy installation. This wall plate meets FCC Part 68 requirements, ensuring compliance with industry standards.
Product Type
2 Tele 4 Conductor 1G TP Plate W
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
Orientation
Vertical
Wall Plate Type
Preconfigured
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPTE2W
GTIN
00785007247732
UPC
785007247732
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.138
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 207

Location search:

Greater Houston RDC Area

Location Stock Available
Huntsville
10 View Store

A-L

Location Stock Available
Humble
2 View Store
These alternate items can be purchased instead of TE2W.
Jump To:

Similar Items

Similar items are close alternatives to TE2W, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat