SS113 - Smooth 302SS 2G 1 Toggle 1 Blank Strap

Legrand-Pass & Seymour

  • $19.81 (Each)
  • $19.81 (Each)

  • $3,962.00 (Per 200)

In-Stock: 1 available locally (Lawton, OK) ( change location)
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
SS113
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS113
Description
Smooth 302SS 2G 1 Toggle 1 Blank Strap
Combination Wall Plate, 1 Toggle Switch and 1 Blank, 2-Gang, 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129410 / 0785007129410 / 00785007129410
Weight per unit
0.2244 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.81 (Each)
Standard Packaging
$3,962.00 (Per 200)
Stock Availability
Lawton
1 (Check another store)
Oklahoma City
0
All Stores
247
Resources
Images
 
 
SS113 - Small Image
 
SS113 - Large Image
 
SS113 - Large Image
Other Links
 
 
SS113 - Other
 
SS113 - Other
 
SS113 - Other
 
SS113 - Other
 
SS113 - Other
Attachments
 
 
SS113 - Specification Sheet
Brochures
 
 
SS113 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
2
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Size
7"
Thickness
0.032
Descriptions
Description
SMOOTH 302SS 2G 1 TOGGLE 1 BLANK STRAP
Extra Long Description
PAS SS113 SMOOTH 302SS 2G 1 TOG 1 B
Features
Combination
Long Description
Combination Wall Plate, 1 Toggle Switch and 1 Blank, 2-Gang, 302/304 Stainless Steel
Product Type
Smooth 302SS 2G 1 Tog 1 Blank Strap
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
Cutout
Toggle and Blank
Indoor/Outdoor
Indoor
Orientation
Horizontal
Wall Plate Type
Combination, Toggle Switch, Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS113
GTIN
00785007129410
UPC
785007129410
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.2244
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CSA, UL, CULUS, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 247

Location search:

Greater Oklahoma City Area

Location Stock Available
Lawton
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SS113.
Jump To:

Cross Referenced

These items are similar to SS113 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS113 Bryant Electric 00883778200670
770111 Enerlites 00883951213190
84006-40 Leviton 00078477812488
83410 Morris 00601986834100
93522 Mulberry 00095327935227
97522 Mulberry 00095327975223
SS113 Legrand Pass & Seymour 00785007129410
93522 GENERAL ELECTRIC n/a
97522 GENERAL ELECTRIC n/a
S113 GENERAL ELECTRIC n/a
5171B-BOX Eaton Wiring Devices 00032664481802

* All prices subject to change.

Begin Live Chat