SP8W - Plastic Wallplate 1G Duplex W/Out Line WH

Legrand-Pass & Seymour

  • $0.78 (Each)
  • $0.78 (Each)

  • $77.65 (Per 100)

  • $194.12 (Per 250)

In-Stock: 510 available locally (Pineville, LA) ( change location)
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
SP8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP8-W
Description
Plastic Wallplate 1G Duplex W/Out Line WH
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.05309 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680379 / 0785007680379 / 00785007680379
Weight per unit
0.0623 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$0.78 (Each)
Standard Packaging
$194.12 (Per 250)
Stock Availability
Pineville
510 (Check another store)
Alexandria
5,526
All Stores
15,295
Resources
Images
 
 
SP8W - Small Image
 
SP8W - Large Image
Other Links
 
 
SP8W - Other
 
SP8W - Other
 
SP8W - Other
 
SP8W - Other
Attachments
 
 
SP8W - Specification Sheet
Brochures
 
 
SP8W - Brochure
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
Thermoplastic
Number Of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Descriptions
Description
PLASTIC WALLPLATE 1G DUPLEX W/OUT LINE WH
Extra Long Description
PAS SP8W PLATE PLASTIC 1G DUPLEX W/
Features
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture
Long Description
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.05309 lb
Product Type
Wall Plate
Short Description
1 Gang, Switch, Wall Plate, White
Additional Information
Dimensions
5 in
Mounting Type
Wall Mount
Package Quantity
1 CT;25 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP8W
GTIN
00785007680379
UPC
785007680379
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.05309 lb
Weight per each
0.0623
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SP8W.
Jump To:

Similar Items

Similar items are close alternatives to SP8W, though they may not be 100% alike.

Cross Referenced

These items are similar to SP8W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP8W Bryant Electric 00883778102097
N1301 Bryant Electric n/a
2132W Eaton Wiring Devices 00032664751721
2132W-BOX Eaton Wiring Devices 00032664155406
5132W Eaton Wiring Devices 00032664560774
8821-W Enerlites 00883951210380
45-5963-BU GC-Waldom Electronics n/a
88003 Leviton 00078477086933
80703-W Leviton 00078477493243
81411 Morris 00601986814119
90101 Mulberry 00095327901017
SP8W Legrand Pass & Seymour 00785007680379
TP8-W Legrand Pass & Seymour 00785007274554

* All prices subject to change.

Begin Live Chat