RT200LA - Astronomic Time SWTCH 24/7800W La

Wattstopper

  • $67.10 (Each)
  • $67.10 (Each)

  • $2,684.00 (Per 40)

In-Stock: 9 available locally (NE Wichita, KS) ( change location)
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
RT200LA
Manufacturer
Wattstopper
Manufacturer's Part Number
RT-200-LA
Description
Astronomic Time SWTCH 24/7800W La
Astronomical Time Switch, Astronomic Type; 2.63 Inch L X 1.69 Inch W X 1.88 Inch D Size; Light Almond Finish; Ul, Cul Approval; Indoor/Outdoor Lighting Application; 120 Vac At 50/60 HZ Voltage Rating
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
754182918508 / 00754182918508
Weight per unit
0.35 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$67.10 (Each)
Standard Packaging
$2,684.00 (Per 40)
Stock Availability
NE Wichita
9 (Check another store)
West Wichita
0
All Stores
9
Resources
Images
 
 
RT200LA - Large Image
Attachments
 
 
RT200LA - Specification Sheet
Installation Sheets
 
 
RT200LA - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 VAC AT 50/60 HZ
Material, Color, and Finish
Finish
LIGHT ALMOND
Dimensions and Weight
Size
2.63 INCH L X 1.69 INCH W X 1.88 INCH D
Descriptions
Commodity Description
LIGHTING CONTROLS
Description
ASTRONOMIC TIME SWTCH 24/7800W LA
Extra Long Description
ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; LIGHT ALMOND FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING; 0 TO 800 W (INCANDESCENT/LED/FLUORESCENT/COMPACT FLUORESCENT/MLV/ELV), 1/6 HP (MOTOR) POWER RATING; 32 TO 122 DEG F OPERATING TEMPERATURE; 1-POLE SWITCH TYPE
Long Description
ASTRONOMICAL TIME SWITCH, ASTRONOMIC TYPE; 2.63 INCH L X 1.69 INCH W X 1.88 INCH D SIZE; LIGHT ALMOND FINISH; UL, CUL APPROVAL; INDOOR/OUTDOOR LIGHTING APPLICATION; 120 VAC AT 50/60 HZ VOLTAGE RATING
Product Type
Astronomical Time Switch
Additional Information
Power Rating
0 to 800 W (Incandescent/LED/Fluorescent/Compact Fluorescent/MLV/ELV), 1/6 HP (Motor)
Switch Type
1-Pole
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
RT-200-LA
GTIN
00754182918508
UPC
754182918508
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
ASTRONOMIC
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Indoor/Outdoor Lighting
Approval
UL, CUL
Operating Temperature
32 TO 122 DEG F
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater West Wichita Area

Location Stock Available
NE Wichita
9 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat