RH703PTUTC - Radiant Tru Universal SP/3W 700W Dim Tri-Color

Legrand-Pass & Seymour

  • $88.73 (Each)
  • $88.73 (Each)

  • $2,129.52 (Per 24)

In-Stock: 2 available locally (Marshall, TX) ( change location)
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
RH703PTUTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RH703PTUTC
Description
Radiant Tru Universal SP/3W 700W Dim Tri-Color
Dimmer
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007053470 / 00785007053470
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.73 (Each)
Standard Packaging
$2,129.52 (Per 24)
Stock Availability
Marshall
2 (Check another store)
Longview
0
All Stores
32
Resources
Images
 
 
RH703PTUTC - Small Image
 
RH703PTUTC - Large Image
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
RADIANT TRU UNIVERSAL SP/3W 700W DIM TRI-COLOR
Extra Long Description
INTERCHANGEABLE FACE, TRU-UNIVERSAL TYPE; 1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; IVORY/WHITE/LIGHT ALMOND FINISH; 1-POLE/3-WAY OPERATION TYPE; UL (CANADA AND US), UL 1472, CSA C22.2 APPROVAL; RESIDENTIAL, INDOOR APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 700 W (INCANDESCENT/HALOGEN/ELECTRONIC LOW VOLTAGE), 50 VA (MECHANICAL LOW VOLTAGE), 450 W (LED/COMPACT FLUORESCENT), 5.5 AMPERE (ELECTRONIC FLUORESCENT BALLAST) LOAD RATING; ON/OFF PADDLE SWITCH WITH PRESET OPERATOR TYPE; SCREWLESS (NOT INCLUDED
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.Ideal for typical residential and light commercial applications, the Tru-Universal Dimmer is the simple solution to all your dimming challenges. It works with every 120V dimmable lamp, load, and fixture. radiant(R) Screwless Wall Plate not included.
Long Description
Dimmer
Product Type
Dimmer
Short Description
Dimmer
Additional Information
Package Quantity
1 CA
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RH703PTUTC
GTIN
00785007053470
UPC
785007053470
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.25
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Longview Area

Location Stock Available
Marshall
2 View Store

Distribution Centers

Location Stock Available
Nacogdoches
16 View Store
Springfield
1 View Store

A-L

Location Stock Available
Cleburne
2 View Store
Henderson
7 View Store

M-Z

Location Stock Available
Palestine
4 View Store
These alternate items can be purchased instead of RH703PTUTC.
Jump To:

Similar Items

Similar items are close alternatives to RH703PTUTC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat