PAR1 - Outdoor Lampholder Gy

Legrand-Pass & Seymour

  • $4.81 (Each)
  • $4.81 (Each)

  • $57.72 (Per 12)

  • $480.97 (Per 100)

In-Stock: 59 available locally (Tyler, TX) ( change location)
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
PAR1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PAR1
Description
Outdoor Lampholder Gy
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007254907 / 0785007254907 / 00785007254907
Weight per unit
0.3983 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.81 (Each)
Carton
$4.81 (Each)
Standard Packaging
$57.72 (Per 12)
Stock Availability
Tyler
59 (Check another store)
All Stores
2,103
Resources
Brochures
 
 
PAR1 - Brochure
Images
 
 
PAR1 - Small Image
 
PAR1 - Large Image
 
PAR1 - Large Image
Other Links
 
 
PAR1 - Other
 
PAR1 - Other
Attachments
 
 
PAR1 - Specification Sheet
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
Die-Cast Zinc Alloy
Material, Color, and Finish
Base Type
Medium
Color
Gray
Dimensions and Weight
Size
Consult the Factory for Dimensional Information
Descriptions
Description
OUTDOOR LAMPHOLDER GY
Extra Long Description
PAS PAR1 OUTDOOR LAMPHOLDER GRAY
Features
Die-cast Outdoor Lampholder
Long Description
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 lb/EA
Product Type
Lamp Holder
Short Description
Lamp Holder, Medium, Die-Cast Zinc Alloy
Special Features
Adjustable through 180 Degrees;Fits 1/2 in Threaded Outlet Seal Gasket Included
Additional Information
Mounting Type
Wall Mount;Ceiling Mount
Package Quantity
12 CT
Resistance Properties
Corrosion Resistant;Heat Resistant
Standards Met
RoHS Compliant;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PAR1
Sub Brand
Pass & Seymour
GTIN
00785007254907
UPC
785007254907
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Outdoor Lampholder
Packaging
Weight
0.4 lb/EA
Weight per each
0.3983
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Wall, Ceiling
Standard
UL, cURus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PAR1.
Jump To:

Similar Items

Similar items are close alternatives to PAR1, though they may not be 100% alike.

Cross Referenced

These items are similar to PAR1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7163 Eaton Crouse-Hinds 00786189071634
TP7162 Eaton Wiring Devices 00786189071627
330 GENERAL ELECTRIC 00043168285674
37410 Morris 00601986374101
LH150 Orbit Industries n/a
WLI O-Z Gedney 00687855030255
WLU1 O-Z Gedney 00687855030248
PAR1 Legrand Pass & Seymour 00785007254907
WH1 Perfect Line n/a
5606-5 Raco 00050169560655
5606-0 Raco 00050169560600
LTS100S Raco 00092326111409
R90S RAB Lighting 00019813109909
H-1V Teddico-BWF 00087115300065
DL-80 Thomas & Betts 00042269810303
WH1 Thomas & Betts 00785055301509
L-80 Thomas & Betts 00042269644007
S500E Thomas & Betts 00042269655256
WHUP-1 Thomas & Betts 00785055303039
SPJ-MB Thomas & Betts Conduit n/a
XPART1 Topaz n/a
WPAR50 Topaz 00751338808683

* All prices subject to change.

Begin Live Chat