P263X - Trademaster Wallplate 3G 3 Decor BR

Legrand-Pass & Seymour

  • $2.38 (Each)
  • $2.38 (Each)

  • $35.69 (Per 15)

  • $237.91 (Per 100)

In-Stock: 4 available locally (Corsicana, TX) ( change location)
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
P263X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP263
Description
Trademaster Wallplate 3G 3 Decor BR
The Trademaster Registered Thermoplastic 3-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes Thesewall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275544 / 0785007275544 / 00785007275544
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$35.69 (Per 15)
Stock Availability
Corsicana
4 (Check another store)
DFW RDC
17
All Stores
522
Resources
Images
 
 
P263X - Small Image
 
P263X - Large Image
Attachments
 
 
P263X - Specification Sheet
Other Links
 
 
P263X - Other
 
P263X - Other
 
P263X - Other
 
P263X - Other
Brochures
 
 
P263X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Bare
Number Of Gangs
3
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5.5"
Thickness
0.07
Descriptions
Construction
Plastic
Description
TRADEMASTER PLATE 3G 3 DECOR BR
Extra Long Description
PAS TP263 TRADEMASTER PLATE 3G 3 DE
Features
The TradeMaster Registered thermoplastic 3-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Long Description
The TradeMaster Registered thermoplastic 3-gang decorator wall plate provides maximum durability in plastic wall plates. Self-extinguishing nylon construction makes thesewall plates virtually unbreakable. They are 3/16 of an inch higher and wider than typical plastic wall plates - not enough to be apparent to the eye, but the extra size cuts cost by reducing dry wall rework.
Product Type
Trademaster Plate 3G 3 Decor BR
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
Cutout
Decorator
Indoor/Outdoor
Indoor
Mounting Type
Box Mounted
Orientation
Vertical
Wall Plate Type
DECORATOR
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
TP263
GTIN
00785007275544
UPC
785007275544
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1
Carton
15
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
Standard
CULUS, CSA, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of P263X.
Jump To:

Similar Items

Similar items are close alternatives to P263X, though they may not be 100% alike.

Cross Referenced

These items are similar to P263X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
N1203D Bryant Electric n/a
NP263 Bryant Electric 00883778102554
2163B Eaton Wiring Devices 00032664994708
2163B-BOX Eaton Wiring Devices 00032664319808
2163A Eaton Wiring Devices 00032664542213
8833-A Enerlites 00883951210632
91403 GENERAL ELECTRIC n/a
B81073SP GENERAL ELECTRIC n/a
HPS3 GENERAL ELECTRIC n/a
NP263 GENERAL ELECTRIC n/a
HPS3 Hubbell Wiring Device-Kellems n/a
NP263AL Hubbell Wiring Device-Kellems 00883778102608
80411 Leviton 00078477488607
80411-N Leviton 00078477488614
CW-3-BR Lutron Electronics 00027557692212
81132 Morris 00601986811323
91403 Mulberry 00095327914031
TP263 Legrand Pass & Seymour 00785007275544
SP263 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat