L830C - Conn 3W 30A 480V T/L B&W

Legrand-Pass & Seymour

  • $77.17 (Each)
  • $77.17 (Each)

  • $771.70 (Per 10)

In-Stock: 7 available locally (Little Rock, AR) ( change location)
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
L830C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L830-C
Description
Conn 3W 30A 480V T/L B&W
Turnlok Registered Connector, 3-Wire 30A 480V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007283013 / 0785007283013 / 00785007283013
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.17 (Each)
Standard Packaging
$771.70 (Per 10)
Stock Availability
Little Rock
7 (Check another store)
All Stores
10
Resources
Images
 
 
L830C - Small Image
 
L830C - Large Image
Other Links
 
 
L830C - Other
 
L830C - Other
 
L830C - Other
 
L830C - Other
Attachments
 
 
L830C - Specification Sheet
Brochures
 
 
L830C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Number Of Phases
3.0
Number Of Wires
3.0
Phase
Three
Poles
2
Voltage Rating
480
Wire Size
18 - 10 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.4"
Descriptions
Description
CONN 3W 30A 480V T/L B&W
Extra Long Description
PAS L830C CONNECTOR 3W30A480V T/L B
Features
Corrosion Resistant
Long Description
Turnlok Registered Connector, 3-Wire 30A 480V
Product Type
Connector 3W30A480V T/L B&W
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Indoor/Outdoor
Indoor
Voltage
480.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L830-C
GTIN
00785007283013
UPC
785007283013
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Trade Size
Amperage
30.0
Packaging
Weight per each
0.405
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
L8-30R
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Little Rock Area

Location Stock Available
Cabot
3 View Store
Little Rock
7 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L830C.
Jump To:

Cross Referenced

These items are similar to L830C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70830NC Bryant Electric 00781786691193
AHCL830C Eaton 00032664760402
CWL830C Eaton Wiring Devices 00040893679723
GLD0833 GENERAL ELECTRIC n/a
HBL2643 GENERAL ELECTRIC n/a
HBL2643 Hubbell Wiring Device-Kellems 00783585039015
2643 Leviton 00078477807804
L830C Legrand Pass & Seymour 00785007283013

* All prices subject to change.

Begin Live Chat