L530R - Turnlok Recp SGL 3W 30A 125V

Legrand-Pass & Seymour

  • $47.39 (Each)
  • $47.39 (Each)

  • $2,369.56 (Per 50)

  • $4,739.11 (Per 100)

In-Stock: 9 available locally (Lawrence, KS) ( change location)
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
L530R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L530-R
Description
Turnlok Recp SGL 3W 30A 125V
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 1.62 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007253054 / 0785007253054 / 00785007253054
Weight per unit
0.2228 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.39 (Each)
Carton
$47.39 (Each)
Standard Packaging
$2,369.56 (Per 50)
Stock Availability
Lawrence
9 (Check another store)
Lenexa
57
All Stores
488
Resources
Images
 
 
L530R - Small Image
 
L530R - Large Image
 
L530R - Large Image
Other Links
 
 
L530R - Other
 
L530R - Other
 
L530R - Other
 
L530R - Other
Attachments
 
 
L530R - Specification Sheet
Brochures
 
 
L530R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
14 - 10
Dimensions and Weight
Height
3.28 in
Length
1.62 in
Size
3.3 in
Width
1.28 in
Descriptions
Description
TURNLOK RECP SGL 3W 30A 125V
Extra Long Description
PAS L530R TURNLOK RECEPT SINGLE 3WI
Features
Turnlok Receptacle Single 3wire 30amp 125v
Long Description
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 1.62 in Length, 1.28 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb
Product Type
Turnlock Single Receptacle
Short Description
30 A, 125 V, Turnlock Single Receptacle, Black
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Indoor/Outdoor
Indoor
Mounting Type
Receptacle
Outlet Type
Locking
Package Quantity
1 ct
Receptacle Type
Turnlock Single
Resistance Properties
Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L530R
GTIN
00785007253054
UPC
785007253054
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.2200 lb
Weight per each
0.2228
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Receptacle
Nema Rating
5-30R
Standard
CULUS, FEDSPEC, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 488

Location search:
These alternate items can be purchased instead of L530R.
Jump To:

Similar Items

Similar items are close alternatives to L530R, though they may not be 100% alike.

Cross Referenced

These items are similar to L530R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70530FR Bryant Electric 00781786688735
L530R Eaton 00032664417702
AHL530R Eaton Wiring Devices 00040893677125
CWL530R Eaton Wiring Devices 00040893670249
66450-BK Enerlites 00883951216634
HBL2610 Hubbell Wiring Device-Kellems 00783585235929
70530FR Hubbell Wiring Device-Kellems n/a
2610 Leviton 00078477809471
L530-R Legrand Pass & Seymour 00785007253054

* All prices subject to change.

Begin Live Chat