L1630R - Turnlok SGL Recp 4W 30A 3P 480V

Legrand-Pass & Seymour

  • $95.08 (Each)
  • $95.08 (Each)

  • $4,753.78 (Per 50)

  • $9,507.57 (Per 100)

In-Stock: 7 available locally (Humble, TX) ( change location)
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
L1630R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1630-R
Description
Turnlok SGL Recp 4W 30A 3P 480V
Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007163056 / 0785007163056 / 00785007163056
Weight per unit
0.2452 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.08 (Each)
Carton
$95.08 (Each)
Standard Packaging
$4,753.78 (Per 50)
Stock Availability
Humble
7 (Check another store)
Deer Park
46
All Stores
432
Resources
Images
 
 
L1630R - Small Image
 
L1630R - Large Image
 
L1630R - Large Image
Other Links
 
 
L1630R - Other
 
L1630R - Other
 
L1630R - Other
 
L1630R - Other
Attachments
 
 
L1630R - Specification Sheet
Brochures
 
 
L1630R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
480
Wire Size
14 - 10
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Description
TURNLOK SGL RECP 4W 30A 3P 480V
Extra Long Description
PAS L1630R TURNLOK SGL REC 4W 30A 3
Features
Turnlok Single Receptacle 4wire 30amp 3phase 480v
Long Description
Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2500 lb
Product Type
Turnlock Single Receptacle
Short Description
30 A, 480 V, Turnlock Single Receptacle, Black
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Indoor/Outdoor
Indoor
Mounting Type
Receptacle
Outlet Type
Locking
Package Quantity
1 ct
Receptacle Type
Turnlock Single
Resistance Properties
Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
480.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1630R
GTIN
00785007163056
UPC
785007163056
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.2500 lb
Weight per each
0.2452
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Receptacle
Nema Rating
16-30R
Standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1630R.
Jump To:

Similar Items

Similar items are close alternatives to L1630R, though they may not be 100% alike.

Cross Referenced

These items are similar to L1630R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71630FR Bryant Electric 00781786697133
AHCL1630R Eaton 00032664758591
CWL1630R Eaton Wiring Devices 00040893669076
CWL1630R GENERAL ELECTRIC n/a
GL1630 GENERAL ELECTRIC n/a
HBL2730 GENERAL ELECTRIC n/a
HBL2730 Hubbell Wiring Device-Kellems 00783585236155
2730 Leviton 00078477809655
L1630R Legrand Pass & Seymour 00785007163056
4976 Woodhead 00786788749767

* All prices subject to change.

Begin Live Chat