L1430R - Turnlok SGL Recp 4W 30A 125/250V

Legrand-Pass & Seymour

  • $93.87 (Each)
  • $93.87 (Each)

  • $4,693.64 (Per 50)

  • $9,387.27 (Per 100)

In-Stock: 1 available locally (New Orleans, LA) ( change location)
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
L1430R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1430-R
Description
Turnlok SGL Recp 4W 30A 125/250V
Turnlock Single Receptacle, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black/White, Impact Resistant, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007143058 / 0785007143058 / 00785007143058
Weight per unit
0.244 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.87 (Each)
Carton
$93.87 (Each)
Standard Packaging
$4,693.64 (Per 50)
Stock Availability
New Orleans
1 (Check another store)
Baton Rouge
3
All Stores
438
Resources
Images
 
 
L1430R - Small Image
 
L1430R - Large Image
 
L1430R - Large Image
Other Links
 
 
L1430R - Other
 
L1430R - Other
 
L1430R - Other
 
L1430R - Other
Attachments
 
 
L1430R - Specification Sheet
Brochures
 
 
L1430R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Current Rating
30 A
Material
Nylon
Number Of Wires
3
Poles
3-way
Voltage Rating
125/250 V ac
Wire Size
14 - 10
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Description
TURNLOK SGL RECP 4W 30A 125/250V
Extra Long Description
PAS L1430R TURNLOK SGL RECEPT 4W 30
Features
Turnlok Single Receptacle 4wire 30amp 125/250v
Long Description
Turnlock Single Receptacle, 30 A, 125/250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black/White, Impact Resistant, 0.2400 lb
Product Type
Turnlock Single Receptacle
Short Description
30 A, 125/250 VAC, Turnlock Single Receptacle, Black/White
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Indoor/Outdoor
Indoor
Mounting Type
Receptacle
Outlet Type
Locking
Package Quantity
1 CT;10 PK
Receptacle Type
Turnlock Single
Resistance Properties
Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
125/250 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1430R
GTIN
00785007143058
UPC
785007143058
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Single Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.2400 lb
Weight per each
0.244
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
Mounting
Receptacle
Nema Rating
14-30R
Standard
ROHS, FEDSPEC, ROHS, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 438

Location search:
These alternate items can be purchased instead of L1430R.
Jump To:

Similar Items

Similar items are close alternatives to L1430R, though they may not be 100% alike.

Cross Referenced

These items are similar to L1430R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71430FR Bryant Electric 00781786695337
L1430R Eaton 00032664534904
AHCL1430R Eaton 00032664758546
CWL1430R Eaton Wiring Devices 00040893668789
AHL1430R Eaton Wiring Devices 00040893677477
66490-BK Enerlites 00883951216672
CWCWL143DR GENERAL ELECTRIC n/a
CWL1430R GENERAL ELECTRIC n/a
GL1430 GENERAL ELECTRIC n/a
HBL2710 GENERAL ELECTRIC n/a
HBL2710 Hubbell Wiring Device-Kellems 00783585236087
HBL2710 / L1430R Hubbell Wiring Device-Kellems n/a
71430FR Hubbell Wiring Device-Kellems n/a
27CM-10 Leviton 00078477108185
2710 Leviton 00078477809617
2710-B Leviton 00078477131176
89744 Morris 00601986897440
L1430R Legrand Pass & Seymour 00785007143058

* All prices subject to change.

Begin Live Chat