EN2080 - 20" Enclosure No Cover

Legrand-On-Q

  • $83.68 (Each)
  • $83.68 (Each)

In-Stock: 9 available locally (Lubbock, TX) ( change location)
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
EN2080
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2080
Description
20" Enclosure No Cover
<P>This 20"" Enclosure Features Universal On-Q Bay-Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428023104 / 0804428023104 / 00804428023104
Weight per unit
8.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.68 (Each)
Stock Availability
Lubbock
9 (Check another store)
All Stores
76
Resources
Images
 
 
EN2080 - Small Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
 
EN2080 - Large Image
Other Links
 
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
 
EN2080 - Other
Attachments
 
 
EN2080 - Specification Sheet
Brochures
 
 
EN2080 - Brochure
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
Steel
Material, Color, and Finish
Color
White
Finish
Powder Coat
Dimensions and Weight
Depth
3.7”
Height
20.1”
Thickness
0.1
Width
14.3”
Descriptions
Description
20" ENCLOSURE NO COVER
Extra Long Description
OnQ EN2080 20 ENCLOSURE NO COVER
Features
<p>This 20"" enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for
Long Description
<p>This 20"" enclosure features universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for
Product Type
20 Enclosure No Cover
Special Features
Flush and surface-mounted- Mounting tabs provide correct flush-mount position
Additional Information
Cable Entry
Top, Rear
Enclosure Size
20.0
Frame
Cold Rolled Steel
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN2080
GTIN
00804428023104
UPC
804428023104
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
ENCLOSURE
Packaging
Weight per each
8.16
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Surface or Flush
Standard
CSA, UL, ROHS, CULUS, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 76

Location search:

Greater Lubbock Area

Location Stock Available
Lubbock
9 View Store

Distribution Centers

Location Stock Available
DFW RDC
47 View Store
Tyler
8 View Store

A-L

Location Stock Available
Arlington Branch
5 View Store

M-Z

Location Stock Available
Sulphur
7 View Store

* All prices subject to change.

Begin Live Chat