EN2000 - 20" Enclosure W/Screw On Cover

Legrand-On-Q

  • $116.12 (Each)
  • $116.12 (Each)

In-Stock: 1 available locally (Baytown, TX) ( change location)
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
EN2000
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2000
Description
20" Enclosure W/Screw On Cover
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 20.1 In Height, Flush Mount, Glossy White, Powder Coated, Screw On, 12.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/EAN/GTIN
804428023067 / 0804428023067 / 00804428023067
Weight per unit
12.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.12 (Each)
Stock Availability
Baytown
1 (Check another store)
Deer Park
0
All Stores
7
Resources
Images
 
 
EN2000 - Small Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
Other Links
 
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
Attachments
 
 
EN2000 - Specification Sheet
Brochures
 
 
EN2000 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw On
Material
Cold Rolled Steel
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coated
Dimensions and Weight
Depth
3.7”
Height
20.1 in
Length
14.3 in
Thickness
0.1
Width
3.7 in
Descriptions
Description
20" ENCLOSURE W/SCREW ON COVER
Extra Long Description
OnQ EN2000 20 ENCLOSURE W/SCREW ON
Features
This 20" enclosure universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover.Also available with Hinged and No Covers.
Long Description
Enclosure, Cold Rolled Steel, 14.3 in Length, 3.7 in Width, 20.1 in Height, Flush Mount, Glossy White, Powder Coated, Screw On, 12.6 lb/EA
Product Type
Enclosure
Short Description
Enclosure, Cold Rolled Steel 14.3 x 3.7 x 20.1 in, Glossy White, Screw On
Special Features
Includes Self Adhesive Cable Identification Table, Cover, Large Top Opening;Flanged
Additional Information
Cable Entry
(3) top knockouts
Enclosure Size
20.0
Frame
Cold Rolled Steel
Includes
Cover;Self-Adhesive Cable Identification Table
Mounting Type
Flush Mount
Standards Met
Ul Listed
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN2000
GTIN
00804428023067
UPC
804428023067
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight
12.6 lb/EA
Weight per each
12.63
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Surface or Flush
Standard
CULUS, UL, ROHS, CSA, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
1 View Store

Distribution Centers

Location Stock Available
Alexandria
1 View Store
Tyler
3 View Store

A-L

Location Stock Available
Granbury
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat