EN2000 - 20" Enclosure W/Screw On Cover

Legrand-On-Q

  • $105.44 (Each)
  • $105.44 (Each)
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
EN2000
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2000
Description
20" Enclosure W/Screw On Cover
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 20.1 In Height, Flush Mount, Glossy White, Powder Coated, Screw On, 12.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023067 / 00804428023067
Weight per unit
12.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.44 (Each)
Resources
Images
 
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Large Image
 
EN2000 - Small Image
 
EN2000 - Large Image
 
EN2000 - Large Image
Brochures
 
 
EN2000 - Brochure
Other Links
 
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
 
EN2000 - Other
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
Cold Rolled Steel
Cover Type
Screw On
Material, Color, and Finish
Color
Glossy White
Finish
Powder Coated
Dimensions and Weight
Length
14.3 in
Width
3.7 in
Height
20.1 in
Thickness
0.1
Depth
3.7”
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Cold Rolled Steel, 14.3 in Length, 3.7 in Width, 20.1 in Height, Flush Mount, Glossy White, Powder Coated, Screw On, 12.6 lb/EA
Features
This 20" enclosure universal On-Q bay-style mounting holes that are compatible with all bay-style modules. It also includes larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw-on cover.Also available with Hinged and No Covers.
Short Description
Enclosure, Cold Rolled Steel 14.3 x 3.7 x 20.1 in, Glossy White, Screw On
Special Features
Includes Self Adhesive Cable Identification Table, Cover, Large Top Opening;Flanged
extra long description
OnQ EN2000 20 ENCLOSURE W/SCREW ON
Description
20" ENCLOSURE W/SCREW ON COVER
Additional Information
Mounting Type
Flush Mount
includes
Cover;Self-Adhesive Cable Identification Table
Standards Met
Ul Listed
face plate
Screw-on Cover
Cable Entry
(3) top knockouts
Enclosure Size
20.0
frame
Cold Rolled Steel
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN2000
GTIN
00804428023067
UPC
804428023067
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight
12.6 lb/EA
Weight per each
12.63
Carton
1
Uses, Certifications, and Standards
standard
CULUS, UL, ROHS, CSA, UL (UL985, UL1023, UL1863), cULus, CSA, RoHS
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat