CR20W - Duplex Recp 20A 125V Side Wire WH

Legrand-Pass & Seymour

  • $3.59 (Each)
  • $3.59 (Each)

  • $359.48 (Per 100)

In-Stock: 18 available locally (Hope, AR) ( change location)
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
CR20W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20-W
Description
Duplex Recp 20A 125V Side Wire WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, White, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119183 / 0785007119183 / 00785007119183
Weight per unit
0.1962 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Carton
$3.59 (Each)
Standard Packaging
$359.48 (Per 100)
Stock Availability
Hope
18 (Check another store)
Texarkana
411
All Stores
25,330
Resources
Images
 
 
CR20W - Small Image
 
CR20W - Large Image
 
CR20W - Large Image
Other Links
 
 
CR20W - Other
 
CR20W - Other
Attachments
 
 
CR20W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Wire Ground
Current Rating
20 A
Material
Thermoplastic
Number Of Wires
3
Poles
2
Voltage Rating
125
Wire Size
14 - 10
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Height
3.281 in
Length
1.322 in
Size
3.3 in
Width
0.78 in
Descriptions
Description
RECEP DUP 20A/125V SIDE WIRE WH
Extra Long Description
PAS CR20W RECEP DUP 20A/125V SIDE W
Features
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, White
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, White, Impact Resistant, Corrosion Resistant, 0.2000 lb
Product Type
Duplex Receptacle
Short Description
20 A, 125 V, Duplex Receptacle, White, TR
Special Features
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Indoor/Outdoor
Indoor
Mounting Type
Wall Mount
Outlet Type
STRAIGHT BLADE
Package Quantity
10 CT;100 PK
Receptacle Type
Duplex
Resistance Properties
Impact Resistant;Corrosion Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR20W
GTIN
00785007119183
UPC
785007119183
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2000 lb
Weight per each
0.1962
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
WALL
Nema Rating
5-20R
Operating Temperature
-40°-60°C
Standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25,330

Location search:

Greater Texarkana Area

Location Stock Available
Hope
18 View Store
Texarkana
411 View Store
These alternate items can be purchased instead of CR20W.
Jump To:

Similar Items

Similar items are close alternatives to CR20W, though they may not be 100% alike.

Cross Referenced

These items are similar to CR20W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5342W Bryant Electric 00781786714779
5352W Bryant Electric n/a
5352-W Bryant Electric 00781786174139
CBRS20W Bryant Electric 00781786161191
CRS20W Bryant Electric 00781786161092
BR20W Eaton Wiring Devices 00032664515101
CR20W Eaton Wiring Devices 00032664489235
62040-W Enerlites 00883951214807
CRF20WHI Hubbell Wiring Device-Kellems 00783585107905
BR20W Hubbell Wiring Device-Kellems n/a
CR20W Hubbell Wiring Device-Kellems n/a
CRS20W Hubbell Wiring Device-Kellems n/a
CR20-W Leviton 00078477815458
5342W Leviton 00078477788165
CR20-WS Leviton 00078477070628
82151 Morris 00601986821513
CR20W Legrand Pass & Seymour 00785007119183

* All prices subject to change.

Begin Live Chat