CR20RED - Duplex Recp 20A 125V Side Wire RD

Legrand-Pass & Seymour

  • $3.56 (Each)
  • $3.56 (Each)

  • $356.00 (Per 100)

In-Stock: 3 available locally (Baton Rouge, LA) ( change location)
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
CR20RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20-RED
Description
Duplex Recp 20A 125V Side Wire RD
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007180145 / 0785007180145 / 00785007180145
Weight per unit
0.1962 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Standard Packaging
$356.00 (Per 100)
Stock Availability
Baton Rouge
3 (Check another store)
All Stores
1,382
Resources
Other Links
 
 
CR20RED - Other
 
CR20RED - Other
 
CR20RED - Other
Images
 
 
CR20RED - Small Image
 
CR20RED - Large Image
 
CR20RED - Large Image
Attachments
 
 
CR20RED - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Side wire
Material
Nylon
Number Of Wires
3
Poles
2
Voltage Rating
125
Wattage
Electrical power is expressed in Amps and Volts.
Wire Size
14 - 10
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Height
3.281
Width
.780
Descriptions
Description
DUPLEX RECP 20A 125V SIDE WIRE RD
Extra Long Description
PAS CR20RED RECEP DUP 20A/125V SIDE
Features
Impact Resistant, Single Piece Plated Steel Mounting Strap
Long Description
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Product Type
Recep Dup 20A/125V Side Wire Red
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for positive conductor containment. Tri-drive termina
Additional Information
Dielectric Strength
Withstands 1500V minimum
Indoor/Outdoor
Indoor
Mounting Type
Box
Outlet Type
STRAIGHT BLADE
Voltage
125.0 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CR20-RED
GTIN
00785007180145
UPC
785007180145
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1962
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
Environmental Conditions
Flammability: UL94 V2
Mounting
WALL
Nema Rating
5-20R
Operating Temperature
-40°-60°C
Standard
CULUS, UL498, CSA C22.2 No. 42
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CR20RED.
Jump To:

Similar Items

Similar items are close alternatives to CR20RED, though they may not be 100% alike.

Cross Referenced

These items are similar to CR20RED but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CR20-O Leviton 00078477109915
CR20RED Legrand Pass & Seymour 00785007180145

* All prices subject to change.

Begin Live Chat